Apply to be a TradeMaster!
Main product image of 5/16" Torque Wrench, 60 lb-in Torque
Magnifying glass
Hover image to zoom

5/16" Torque Wrench, 60 lb-in Torque

Brand:
RIDGID
SKU:
31410
Rating:
(1)
Q&A:
(0)
5/16" Torque Wrench, 60 lb-in Torque
Magnifying glass
Hover image to zoom
$60.08 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Connection Size
5/16" Connection
Product Highlight: Torque
60 lb-in Torque

Description

–
5/16" Torque Wrench, 60 lb-in Torque

Product Features
  • Preset to eliminate guesswork in No Hub soil pipe installations.
  • Assures proper coupling tightness for strong, leak-free joints.
  • The 5/16" drive tightens with a fast ratchet action until the wrench clicks for accurate 60 inch-pounds torque.

Specs

–
Product Type:

Torque Wrench

Connection Size:

5/16"

Size:

5/16"

Torque:

60 lb-in

Warranty:

Lifetime

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product worked excellently

On time and works great.
Steely McBean
Oceanside Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy