Shop Resideo Sale
Main product image of Model 73, Deburring Tool for 1-1/2" to 3" Plastic Pipes & Tubing
Magnifying glass
Hover image to zoom

Model 73, Deburring Tool for 1-1/2" to 3" Plastic Pipes & Tubing

Brand:
RIDGID
SKU:
64962
Rating:
(7)
Q&A:
(0)
Model 73, Deburring Tool for 1-1/2" to 3" Plastic Pipes & Tubing
Magnifying glass
Hover image to zoom
$33.97 each
In Stock
In Stock
Get 13 Thu, Nov 12
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
1-1/2" to 3" Deburring Tool

Product Features
  • Deburring tool for plastic pipe and tubing.
  • Made of high-grade steel with specially-designed, long-lasting cutting edges.
  • Slip-resistant vinyl hand grip.
  • Ideal for removing outside ridges and inside burrs on plastic pipe and tubing.

Specs

–
Product Type:

Deburring Tool

Application:

Plastic

Pipe Size:

1-1/2" to 3"

Warranty:

Lifetime
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
You May Also Need

Product Reviews

4 out of 7 reviews
67% would recommend this product
4
out of 7 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
14%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Worked as described.

Plumbers were happy and used as directed .
Shane
Arden park CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expected Better

I Expected Much Better From Ridgid. It Chatters On The Pipe And Doesn't Make Smooth Chamfer Or Deburrs. Very Awkward To Handle Too.
Mike
Scranton, Pa
3 years ago
Was this review helpful to you?

DeBurring tool does the job, heavy gauge

I like to fit the joints together correctly and with a little bit of elbow grease it puts the correct taper to mate to the couplings. The result is a cleaner smoother joint less likely to catch debris and create a blockage.
J.O.A.T.
Dothan, Al
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NOT the tool for the job!

Doesn't really seem to champfer, difficult to handle, and always feels like you are about to slash your hand. Skip it, buy one of the tools that does inside and outside of pipes using a drill. Those actually make a real bevel or champfer. Yes, more expensive but a far better tool.
Bosco
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Easy to use. Does the job.
Jack
Upstate new york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this thing

Quick handy little tool for doing inner outer reaming gotta have a strong hand to do it but I use it on every job now
Sosplumbingsolutions
Barrington nh
4 years ago
Was this review helpful to you?

Great Product

Used the tool on a plumbing project that was on hold. It worked well as long as I could get a square cut on the pipe :)! Would buy again if I ever need another.
Fargo Homeowner
Fargo, ND
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?