Apply to be a TradeMaster!
Main product image of K-45AF Sink Machine (115v) & C1IC 5/16" x 25' Inner Core Cable w/ Inner Drum
Magnifying glass
Hover image to zoom

K-45AF Sink Machine (115v) & C1IC 5/16" x 25' Inner Core Cable w/ Inner Drum

Brand:
RIDGID
SKU:
35473
Rating:
(0)
Q&A:
(0)
K-45AF Sink Machine (115v) & C1IC 5/16" x 25' Inner Core Cable w/ Inner Drum
Magnifying glass
Hover image to zoom
$552.82 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
600 RPM
Product Highlight: Power Source
Corded

Description

–
K-45AF Sink Machine (115v) & C1IC 5/16" x 25' Inner Core Cable w/ Inner Drum

Product Features
  • Excellent for small line cleaning. Opens clogged lavatory, sink lines, urinals and tub or shower drains.
  • Advanced two-way AUTOFEED control keeps hands and work area clean – advances & retrieves cable with push of a lever.
  • Lightweight, easy-to-use, no setup required.
  • Variable speed power unit rotates cable 0-600 RPMs.
  • Two-piece twist lock canister with interchangeable inner drum - Makes cable change-out simple; easy to match the right cable for the job.
  • Inner drum prevents water leaks and greatly reduces cable flip-over inside the drum.
  • Drums won't rust or dent-ever.
  • Drum Capacity: 50' of 5/16" (15 m of 8 mm) or 35' of 3/8" (11 m of 10 mm).
  • Includes RIDGID drain cleaning gloves and operator’s manual.
  • Approved by CSA to CSA and UL Standards (115V only).
  • Inner Core Cables
  • C1IC Cable:
    • Vinyl-wrapped inner core to prevent core from rusting to spring – enhances cable life.
    • Compression wound for strength.
    • Resists kinking and negotiates tough bends and traps.
    • Provides good flexibility and cleaning power to the cable end.

Specs

–
Cable Length:

25'

Product Type:

Drum Machine

Drain Size:

3/4"- 1-1/2"

Voltage:

115V

Cable Diameter:

5/16"

RPM:

600

Includes:

Cable

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

T-213 1" 4-Blade Cutter for K-40, K-45, K-50, K-400, and K-3800 Drain Cleaning Machines
SKU: 63045
RIDGID
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy