Shop Resideo Sale
Main product image of 882 1/4" to 1" Pipe Extractor Set
Magnifying glass
Hover image to zoom

882 1/4" to 1" Pipe Extractor Set

Brand:
RIDGID
SKU:
35680
Rating:
(0)
Q&A:
(0)
882 1/4" to 1" Pipe Extractor Set
Magnifying glass
Hover image to zoom
$92.59 each
In Stock
In Stock
Get 1 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
2-1/2", 2-4/5", 3-1/2", 3", 3-1/5" Length

Description

–
882 1/4" to 1" Pipe Extractor Set

Product Features
  • Set includes RIDGID pipe extractor models 81 - 85, inclusive (total of 5 extractors)
  • RIDGID pipe extractors make easy work of removing broken threaded ends of pipe, pipe plugs and fittings. Available for schedule 40 and 80 pipe.
  • Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor.

Specs

–
Pipe Size:

3/8"

1"

1/2"

3/4"

1/4"

Product Type:

Pipe Extractor

Length (Inches):

2-1/2"

2-4/5"

3-1/2"

3"

3-1/5"

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy