Apply to be a TradeMaster!
Main product image of 1/2" Nipple and Screw Extractor
Magnifying glass
Hover image to zoom

1/2" Nipple and Screw Extractor

Brand:
Pasco
SKU:
4830
Rating:
(5)
Q&A:
(1)
1/2" Nipple and Screw Extractor
Magnifying glass
Hover image to zoom
$13.07 each
In Stock
In Stock
Get 12 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
PASCO has a long history as an industry leader in providing time-saving plumbing specialty items.

1/2" Nipple and Screw Extractor

Features:
  • Removes nipples, bolts and screws
  • Left hand spiral tapered flute removes broken piece without thread damage

Specifications:
  • IND ID#: 7
  • Pipe Size: 1/2”
  • Drill Size: 17/32”
  • Bolt Screw Size: 7/8” to 1-1/8”

Specs

–
Product Type:

Nipple and Screw Extractor

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Nipple and Screw Extractor
SKU: 4829
Pasco

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Finally a nipple extractor that works

I have tried other styles of nipple extractor and tried other brands of the same style, and this one works. I was able to hook it up to my metric size 17 socket and use my ratchet and a cheater bar to remove a broken 1/2" nipple from the wall. The nipple extractor gripped the nipple no problem. Could not have done the job without it.
Sam
Los Angeles, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find item

I found this tool at this plumbing store. Great service. They have a huge inventory. Bottom line, is great store to shop again.
JC
Culver City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The extractor worked perfectly.

This will remove broken nipples in elbows. Well made and easy to use.
Lux Handtman
Redlands, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for removing broken shower arm nipples

I purchased this item on the reccomendation of a YT video that said it would work great to remove a broken section of a shower arm. In my application the shower arm was broken off in a drop ear elbow (Pex to FNPT). The physical dimensions (long and tapered) prevent its use in my situation, the extractor simply hits the back of the shower fitting and does not engage with the nipple threads. Looks like a great product otherwise.
Fred
USA
3 years ago
Was this review helpful to you?

Great products

I enjoy shopping at your website and I find what I need.
Sal
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How LONG is the 1/2" extractor?? Why is the length not listed on your website? Thank you for your help.

Asked by tiffany 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tiffany. This 1/2" extractor measures 4-1/8" in total length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy