Apply to be a TradeMaster!
Main product image of 1" Nipple and Screw Extractor
Magnifying glass
Hover image to zoom

1" Nipple and Screw Extractor

Brand:
Pasco
SKU:
4832
Rating:
(2)
Q&A:
(1)
1" Nipple and Screw Extractor
Magnifying glass
Hover image to zoom
$24.59 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
  • Removes nipples, bolts and screws
  • Left hand spiral tapered flute removes broken piece without thread damage
  • Specs

    –
    Product Type:

    Nipple and Screw Extractor

    Size:

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Excellent Product

    Heavy duty did the trick of removing the mother of all broken nipples. Service and delivery were excellent as always.
    Pheasantking
    New York
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Work perfectly! Got the job done in minuets
    Ron
    Sicklerville, NJ
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: is it made to extract 1" black pipe nipples

    Asked by candyman 2 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hello, thanks for writing in. Yes, this will remove 1" IPS nipples, as well as 1-3/8” to 2” bolts.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy