Apply to be a TradeMaster!
Main product image of 100' Compact2 SeeSnake 25mm w/ Self-Leveling Camera (NTSC)
Magnifying glass
Hover image to zoom

100' Compact2 SeeSnake 25mm w/ Self-Leveling Camera (NTSC)

Brand:
RIDGID
SKU:
48093
Rating:
(0)
Q&A:
(0)
100' Compact2 SeeSnake 25mm w/ Self-Leveling Camera (NTSC)
Magnifying glass
Hover image to zoom
$7,305.19 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Ridgid's SeeSnake Compact 2 System delivers big performance in a small package. The Compact 2 delivers 100' of push cable with a 2.5" min. bend radius. The self-leveling camera head provides an image that is always upright.


Features:

  • Quick-release CCU docking system for fast, efficient job set-up
  • Flexible push cable for pushing ease through multiple tight turns
  • Self-leveling camera for a crisp, clear, in-pipe image that is always upright
  • Built-in sonde to locate a point of interest during the pipe inspection


Specifications:

  • Line Capacity: 1.5" to 6"
  • Push Cable Length: 100'
  • Push Cable Diameter: 0.27" with 0.12" Fiberglass core
  • Push Cable Bend Minimum Radius: 2.5"
  • Camera Type: 1" Self-Leveling
  • Resolution: 656 x 492 (NTSC), 768 X 576 (PAL)
  • Light Source: 6 LEDs
  • Sonde: 512 Hz
  • Operating Temperature: 32F to 104F
  • Storage Temperature: 14F to 158F
  • Ingress Protection without Monitor: IPx5

Specs

–
Cable Length:

100'

Product Type:

Camera

Application:

Plumbing

Bending Radius:

2-1/2" Min

Power Source:

Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Cable Length
Product Type
Application
Bending Radius
Power Source
CURRENT ITEM
Product Image of 100' Compact2 SeeSnake 25mm w/ Self-Leveling Camera (NTSC)
100' Compact2 SeeSnake 25mm w/ Self-Leveling Camera (NTSC)
SKU: 48093
100'
Camera
Plumbing
2-1/2" Min
Battery
100'
Monitor
Camera
Plumbing
2-1/2" Min
Battery

You May Also Need

45 mm Pipe Guide for SeeSnake 25 mm Camera (Pack of 2)
SKU: 35338
RIDGID

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy