Apply to be a TradeMaster!
Main product image of 100' Compact2 SeeSnake 25mm w/ Self-Leveling Camera and CS6x VERSA Digital Recording Monitor
Magnifying glass
Hover image to zoom

100' Compact2 SeeSnake 25mm w/ Self-Leveling Camera and CS6x VERSA Digital Recording Monitor

Brand:
RIDGID
SKU:
65098-RIDGID
Rating:
(0)
Q&A:
(0)
100' Compact2 SeeSnake 25mm w/ Self-Leveling Camera and CS6x VERSA Digital Recording Monitor
Magnifying glass
Hover image to zoom
$10,611.07 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 48.52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

SeeSnake Compact 2 System packed with CS6x Versa monitor delivers big performance in a small package. The Compact 2 delivers 100' (30 m) of push cable with a 2.5" (63 mm) min bend radius. Self-leveling camera head provides an image that is always upright. Quick-release dock for the CS6x Versa Digital Recording Monitor with Wi-Fi provides fast, efficient job setup. Tilt the monitor to the desired viewing angle while docked or remove it for convenient jobsite placement.


Features:

  • Quick-release CCU docking system for fast, efficient job set-up
  • Flexible push cable for pushing ease through multiple tight turns
  • Self-leveling camera for a crisp, clear, in-pipe image that is always upright
  • Built-in sonde to locate a point of interest during the pipe inspection


Specifications:

  • Line Capacity: 1.5" to 6"
  • Push Cable Length: 100'
  • Push Cable Diameter: 0.27" with 0.12" Fiberglass core
  • Push Cable Bend Minimum Radius: 2.5"
  • Camera Type: 1" Self-Leveling
  • Resolution: 656 x 492 (NTSC), 768 X 576 (PAL)
  • Light Source: 6 LEDs
  • Sonde: 512 Hz
  • Operating Temperature: 32F to 104F
  • Storage Temperature: 14F to 158F
  • Ingress Protection without Monitor: IPx5

Specs

–
Cable Length:

100'

Product Type:

Camera

Application:

Plumbing

Bending Radius:

2-1/2" Min

Power Source:

Battery

Batteries Included:

0

Includes:

Monitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cable Length
Product Type
Application
Bending Radius
Power Source
100'
Camera
Plumbing
2-1/2" Min
Battery
100'
Camera
Plumbing
2-1/2" Min
Battery
100'
Monitor
Camera
Plumbing
2-1/2" Min
Battery

You May Also Need

45 mm Pipe Guide for SeeSnake 25 mm Camera (Pack of 2)
SKU: 35338
RIDGID

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy