Apply to be a TradeMaster!
Main product image of 1/2" to 2" MegaPress Kit
Magnifying glass
Hover image to zoom
1/2" to 2" MegaPress Kit
Magnifying glass
Hover image to zoom
$3,423.72 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" to 2"
Product Highlight: Used With
RP 320-E, RP 340, RP 342-XL, RP 350, RP 351, CT400
Product Highlight: Warranty
Lifetime Warranty

Description

–
For use with RP 350, RP 351, RP 342-XL, RP 340, 320-E, CT400 Includes:
  • Actuator, V2
  • 37958 - 1/2" MegaPress Jaw
  • 37963 - 3/4" MegaPress Jaw
  • 37968 - 1" MegaPress Jaw
  • 37973 - 1-1/4" MegaPress Ring
  • 37978 - 1-1/2" MegaPress Rings
  • 37983 - 2" MegaPress Ring
  • 48563 - MegaPress Carrying Case

Specs

–
Size:

1/2" to 2"

Product Type:

Kit

Press Ring

Press Jaw

Used With:

RP 320-E

RP 340

RP 342-XL

RP 350

RP 351

CT400

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RP 350 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 2" ProPress Jaws)
SKU: 67053
RIDGID

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Exactly what you need

This kit is exactly what you need to get the job done Excellent craftsmanship and quality
David
Concord NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big time saver

I install alot of boilers and this can save a lot of time with a steam boiler
Al
Massachusetts
4 years ago
Was this review helpful to you?

I would buy this item again!

Everything came as desired.
Manny
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy