Apply to be a TradeMaster!
Main product image of 4500RV 4.5 Gallon ProPack Wet and Dry Vacuum
Magnifying glass
Hover image to zoom

4500RV 4.5 Gallon ProPack Wet and Dry Vacuum

Brand:
RIDGID
SKU:
50318-RIDGID
Rating:
(0)
Q&A:
(0)
4500RV 4.5 Gallon ProPack Wet and Dry Vacuum
Magnifying glass
Hover image to zoom
$157.69 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
20'
Product Highlight: Capacity (Gallons)
4.5 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
5 HP
Product Highlight: Wattage
1080 Watts

Description

–
The RIDGID® Model 4500RV professional wet dry vac has a unique toolbox design for portability and easy storage, making it ideal for contractors, Pros and industrial use. The accessories and powerful 5 peak HP motor combine to destroy any mess in its path, all while being a compact and portable vacuum.

Features:
  • Powerful 5.0 Peak Horsepower - High performance wet dry vacuum.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • Polypropylene Drum Construction - Rugged construction to meet the high demands of worksites.
  • Flat Top Work Surface - It's flat design gives you extra space to work or store tools.
  • Large Cushioned Handle - Portable and folds away for storage.
  • Storage - Storage compartments keep hose, wands, 20' power cord, and all accessories organized and close by for quick access.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • 1-7/8" Ultra-flexible Locking - The hose expands from 2-7' and won’t pull loose during use. This hose offers flexibility and cleaning versatility.
  • Qwik Lock® Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Includes - Vacuum, owner's manual, 2 extension wands, 1 7/8” x 2-7’ expanding hose, utility nozzle, dusting brush, crevice tool, and fine dust filter.

Specs

–
Cord Length:

20'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

4.5

Voltage:

120v

Horse Power:

5

Wattage:

1080

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

AIR-TIP 4-in-1 Right Angle Cleaning Tool
SKU: 49-90-2026
Milwaukee

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy