Apply to be a TradeMaster!
Main product image of 1000RV 10 Gallon ProPack Plus Wet and Dry Vacuum
Magnifying glass
Hover image to zoom

1000RV 10 Gallon ProPack Plus Wet and Dry Vacuum

Brand:
RIDGID
SKU:
50328-RIDGID
Rating:
(0)
Q&A:
(0)
1000RV 10 Gallon ProPack Plus Wet and Dry Vacuum
Magnifying glass
Hover image to zoom
$344.78 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
20'
Product Highlight: Capacity (Gallons)
10 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
5 HP
Product Highlight: Wattage
1080 Watts

Description

–
The RIDGID Model 1000RV professional wet dry vac is the ultimate wet dry vac for contractors. This 10 gallon wet dry vacuum features a unique, toolbox design for portability and easy storage with accessories and power cord storing inside compartments on the vac. The extra sturdy cart allows you to wheel it right through the door and to the job, and the 5.0 peak HP motor provides the required suction power to tackle most messes.

Features:
  • Powerful 5.0 Peak Horsepower - High performance wet/dry vacuum.
  • Longer motor life - Durable, long-lasting motor backs industry’s best warranty.
  • Polypropylene Drum Construction - Rugged construction to meet the high demands of worksites.
  • Oversized Drain - Large drain located at the lowest point of the drum for emptying of water.
  • Telescoping Handle and Large Rear Wheels - Provide easy transportability.
  • Accessory Storage - Storage compartments keep hose, wands, 20' power cord, and all accessories organized and close by for quick access.
  • Blowing capacity - Use to blow leaves from walkways or decks, and debris from job sites, tools, etc.
  • 1-7/8" Ultra-flexible Locking - The hose expands from 2-7' and won’t pull loose during use. This hose offers flexibility and cleaning versatility.
  • Qwik Lock® Filter Fastening System - Makes installing or removing your filter quick, easy, & secure without tools or fasteners.
  • - Vacuum, owner's manual, Utility Nozzle, Crevice Tool, 2 Wands, Dusting Brush, Expanding Hose, and Fine Dust Filter

Specs

–
Cord Length:

20'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

10

Voltage:

120v

Horse Power:

5

Wattage:

1080

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy