Apply to be a TradeMaster!
Main product image of 1250RV 12 Gallon Motor-On-Bottom Wet and Dry Vacuum
Magnifying glass
Hover image to zoom

1250RV 12 Gallon Motor-On-Bottom Wet and Dry Vacuum

Brand:
RIDGID
SKU:
50333-RIDGID
Rating:
(1)
Q&A:
(0)
1250RV 12 Gallon Motor-On-Bottom Wet and Dry Vacuum
Magnifying glass
Hover image to zoom
$245.43 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
20'
Product Highlight: Capacity (Gallons)
12 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
6.5 HP
Product Highlight: Wattage
1440 Watts

Description

–

The RIDGID® Model 1250RV professional wet dry vac has a unique motor-on-bottom, design delivering 6.5 peak HP. This new design improves stability and makes accessing the filter and emptying the drum easier. With an 8' premium locking pro hose, this unit is perfect for pro, contractor, and industrial use.

Features:

  • Powerful 6.5 Peak Horsepower - High performance wet dry vacuum.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • 2-Piece Polypropylene Drum Construction - Rugged construction to meet the higher demands found at worksites
  • Oversized Drain - Large drain located at the lowest point of the drum for emptying of water.
  • 360º Caster Wheels - Provides increased maneuverability.
  • Foot activated power switch - Makes turning on the vac easy when your hands are full.
  • Accessory Storage - Keeps accessories organized and close by for easy access.
  • Cord Storage - Cord hook on back provides for storage of 20’ power cord.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose. This 2-1/2"x 8' hose has a smooth interior surface to reduce clogging.
  • Locking Accessories - Included accessories lock together, so nothing falls off when in use.
  • Qwik Lock® Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Includes - Vacuum, owner's manual, 2 1/2" x 8' premium locking hose, utility nozzle, wet nozzle, car nozzle, 2 wands, crevice tool, diffuser, locking accessories, and fine dust filter.

Specs

–
Cord Length:

20'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

12

Voltage:

120v

Horse Power:

6.5

Wattage:

1440

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does not seem commercial grade

I purchased this because it was supposed to be commercial grade. Cheap plastic, can't pick it up without it popping off the base, again because of a cheap plastic clip. And then the most annoying thing. The GFI plug. Every single time you have reset it. My older $99 Rigid is made better.
jpateusa
Arlington TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy