Apply to be a TradeMaster!
Main product image of 1610RV 16 Gallon Stainless Steel Wet and Dry Vacuum w/ Cart
Magnifying glass
Hover image to zoom

1610RV 16 Gallon Stainless Steel Wet and Dry Vacuum w/ Cart

Brand:
RIDGID
SKU:
50353-RIDGID
Rating:
(3)
Q&A:
(0)
1610RV 16 Gallon Stainless Steel Wet and Dry Vacuum w/ Cart
Magnifying glass
Hover image to zoom
$255.81 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
20'
Product Highlight: Capacity (Gallons)
16 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
6.5 HP
Product Highlight: Material
Stainless Steel

Description

–
This RIDGID® Model 1610RV professional wet dry vac is a 16 gallon stainless steel wet dry vacuum designed to deliver the powerful suction, large capacity, rugged construction, and excellent mobility for pro, contractor and industrial use.

Features:
  • Powerful 6.5 Peak Horsepower - High performance wet dry vacuum.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • Stainless Steel Drum Construction - Attractive stainless steel construction provides professional appearance.
  • Sturdy Cart, Push Handle and Large Rear Wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain and thresholds.
  • Sound Reduction Technology - Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vac.
  • Accessory Storage Bag - Keeps accessories organized and close by for easy access.
  • Cord-Wrap/Large Handle - Large carry handle provides an area for the storage of the 20’ power cord.
  • Blowing Capacity - Blow leaves from walkways or decks, and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose. This 2-1/2"x 8' hose has a smooth interior surface to reduce clogging.
  • Qwik Lock® Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Includes - Vacuum, 2 extension wands, 2-1/2” x 8’ premium locking pro hose (hose included is 1-7/8" and fits with 2-1/2" accessories), utility nozzle, wet nozzle, crevice tool, car nozzle, locking accessories, and fine dust filter.

Specs

–
Cord Length:

20'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

16

Voltage:

120v

Horse Power:

6.5

Material:

Stainless Steel

Wattage:

1440

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I realy like this shop vac

the only bad part about it is that it needs a bigger hose of the same quality
AC
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my second one of these vacuums.

Works great, good quality.
Okie
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

We use this on the job site it gets abused but continues to work flawlessly.
Manny
Nyc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy