Apply to be a TradeMaster!
Main product image of 18V 5.0Ah Advanced Lithium Battery
Magnifying glass
Hover image to zoom

18V 5.0Ah Advanced Lithium Battery

Brand:
RIDGID
SKU:
56518-RIDGID
Rating:
(0)
Q&A:
(0)
18V 5.0Ah Advanced Lithium Battery
Magnifying glass
Hover image to zoom
$245.12 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
RIDGID 18V Lithium Batteries maximize tool uptime keeping you working on the job even longer. Designed to deliver superior performance, life, and dependability. Compatible with: RP350, RP340, RE6, RE600, RE60, CS65x, CS12x, CS6x Versa.

Features:
  • Maximize tool uptime with RIDGID's 18V Lithium 5.0 Ah Battery
  • 5.0 Ah battery keeps you working on the job even longer
  • Can deliver more than 500 presses per charge (0.5" Cu)
  • Fully charged in approximate maximum of 95 minutes

Specs

–
Battery Type:

5 Ah

Lithium-Ion

Product Type:

Battery

Voltage:

18v

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy