Apply to be a TradeMaster!
Main product image of RP 241 Compact Press Tool Kit w/ 12V Batteries and Charger (Includes 1/2" to 1-1/4" ProPress Jaws)
Magnifying glass
Hover image to zoom

RP 241 Compact Press Tool Kit w/ 12V Batteries and Charger (Includes 1/2" to 1-1/4" ProPress Jaws)

Brand:
RIDGID
SKU:
57363
Rating:
(7)
Q&A:
(2)
RP 241 Compact Press Tool Kit w/ 12V Batteries and Charger (Includes 1/2" to 1-1/4" ProPress Jaws)
Magnifying glass
Hover image to zoom
57363 has been discontinued
Discontinued February 13, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
RP 251 Compact Press Tool Kit w/ 12V Batteries & Charger (Includes 1/2" to 1-1/4" ProPress Jaws)
Brand:
RIDGID
SKU:78148-RIDGID
(0)
Order by today, receive 1 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2", 3/4", 1", 1-1/4"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

The RP 241 is the latest tool in the RIDGID Compact Press Tool family. This low-profile design is lightweight and balanced. Features include an ergonomic design for one-handed operation to help you easily work in tight spaces. The RP 241 offers Bluetooth connectivity (connecting the tool to the RIDGID Link app), which allows users to track numbers of cycles, battery information, and much more. The RP 241 is compatible with all RIDGID Compact Series jaws, rings, and actuators and can press up to 1-1/4" on Copper & Stainless Steel; up to 1-1/2" on PEX tubing; and up to 1" Carbon Steel.

Product Specifications
  • Power: 12V Advanced Lithium 2.5 Battery
  • Weight: Tool Only: 4.8 lbs (2.3 kg); Tool w/ Battery: 5.2 lbs (2.4 kg); Tool w/ Battery & 15 mm Jaw: 7.4 lbs (2.5 kg)
  • Head Rotation: 180-degree barrel/jaw swivel
  • Length: 15.8" (40cm)
  • Height: 4.25" (10.8 cm)
  • Crimp Cycle Time: ~5 seconds
  • Lighting: Large LED-light for no or low-light environments.
  • Charge: 140+ crimps per charge.
  • Model Design: Inline design to help access tight spaces.
  • Service Cycle Interval: 32,000
Includes:
  • (1) RP 241 Press Tool
  • (1) 1/2" ProPress Jaw
  • (1) 3/4" ProPress Jaw
  • (1) 1" ProPress Jaw
  • (1) 1-1/4" ProPress Jaw
  • (2) 12V Lithium-Ion Batteries
  • (1) Battery Charger
  • (1) Carrying Case

Specs

Product Type:

Kit

Size:

1/2"

3/4"

1"

1-1/4"

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

2

Voltage:

12v

Includes:

Carry Case

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy again

I purchased after soldering my boiler manifolds for 30 + years. Used it on one boiler manifold so far and it worked great. No leaks at all and very easy to use. I like all the pipes level, plumb and square. It's a little more difficult to get that with the press but am sure there's a learning curve. I think the time it saves versus soldering should easily pay for the extra fittings costs. I also bought the mega press jaws for 3/4 black pipe to do gas lines.
Rollie
Westfield, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No it's obsolete

I purchased the Ridgid pro press unit. After I had used it a day I was checked on another Ridgid product being repaired. While talking with the Ridgid company I told them I just purchased an RP241 pro press. They informed me it was obsolete…. And a new model was available. I contacted supply house and was told because I had used it I could not return it. Very very unhappy with that type of response. Sorry just a head when you purchase tools.
Cliff
Watertown ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This tool is awesome

It's super easy to use. I really like the other clamping tools that this tool can use. Tight spaces, pex, refrigerant press
Ben
Philly
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product has been getting used

Love this product. Works great ended up buying refrigeration jaws to fit gun also.
Zach Thorn
Sandusky Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I been using pro press tool for years and I love the tool and I would recommend for who ever doesn't have one should purchase one it's the best tool to have
MAR
Naugatuck Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

I use this press for my copper tubing install and repairs, it is compact and easy to use and can get into tight areas.
jbps
Garden Valley california
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool

I use it primarily for condensate drains, zoomlock, and occasionally pex. It's a big time saver. My only complaint is that the battery is difficult to remove from the tool.
Zach
Texas
4 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: is there a newer one to the PR 241 compact press tool kit ?

Asked by Paul 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Paul. The RP241 is still current and has not been replaced.

Was this review helpful to you?

Q: Can this tool be used for gas megapress fittings?

Asked by Steven 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steven, thanks for writing in. Yes, the RP 241 work with MegaPress fittings using the appropriate jaws (would have to be purchased separately).

Was this review helpful to you?