Apply to be a TradeMaster!
Main product image of RT0600 6 Gallon NXT Wet and Dry Vacuum
Magnifying glass
Hover image to zoom

RT0600 6 Gallon NXT Wet and Dry Vacuum

Brand:
RIDGID
SKU:
62698
Rating:
(1)
Q&A:
(0)
RT0600 6 Gallon NXT Wet and Dry Vacuum
Magnifying glass
Hover image to zoom
$96.03 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
10'
Product Highlight: Capacity (Gallons)
6 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
4-1/2 HP

Description

–

The RIDGID Model RT0600 vacuum is the top performer in it's class. Its portable design makes transporting and stowing hassle-free, while the powerful motor gives you enough suction for most common messes. Ideal portability, power, and durability in a compact wet dry vacuum design.


Features:

  • Includes - Vacuum, owner's manual, 3 extension wands, 1 7/8" x 8' premium locking pro hose, utility nozzle and standard filter.
  • Incredible 4.25 Peak Horsepower - High performance wet dry vacuum.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • Polypropylene Drum Construction - Rugged construction to meet the high demands of worksites.
  • 360º Caster Wheels - Provides increased maneuverability.
  • Large Handle - For ease of portability.
  • Sound Reduction Technology - Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vac.
  • Accessory Storage - Keeps accessories organized and close by for easy access.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose. This 1-7/8"x 8' hose has a smooth interior surface to reduce clogging.
  • Qwik Lock Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.

Specs

–
Cord Length:

10'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

6

Voltage:

120v

Horse Power:

4-1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

EXCELLENT product

Good quality product . Work very well
HappyFer
Carmel, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy