Apply to be a TradeMaster!
Main product image of RT1200 12 Gallon NXT Wet and Dry Vacuum
Magnifying glass
Hover image to zoom

RT1200 12 Gallon NXT Wet and Dry Vacuum

Brand:
RIDGID
SKU:
62703
Rating:
(0)
Q&A:
(0)
RT1200 12 Gallon NXT Wet and Dry Vacuum
Magnifying glass
Hover image to zoom
$126.41 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
15'
Product Highlight: Capacity (Gallons)
12 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
5 HP
Product Highlight: Wattage
1200 Watts

Description

–

The RIDGID Model RT1200 professional wet dry vac is a large volume unit that delivers 5.0 peak HP. It features the rugged construction and durability that all RIDGID tools are known for. For its power and price, this vacuum is a GREAT VALUE!


Features:

  • Powerful 5.0 Peak Horsepower - High performance wet dry vacuum.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • Polypropylene Drum Construction - Rugged construction to meet the high demands of work sites.
  • 360 Caster Wheels - Provides increased maneuverability.
  • Large Drain - Located at the lowest point of the drum for emptying of water.
  • Sound Reduction Technology - Scroll Noise Reduction is a patented feature that provides quiet operation by precisely controlling the flow of air through the vac.
  • Accessory Storage Caddy - Keeps accessories organized and close at hand for easy access.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won't pull loose during use, and is four times more durable than our standard hose. This
  • 1-7/8" x 8' hose has a smooth interior surface to reduce clogging.
  • Qwik Lock Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Includes - Vacuum, owner's manual, 2 extension wands, 1-7/8" x 8' premium locking pro hose, utility nozzle, wet nozzle, car nozzle, and standard filter.

Specs

–
Cord Length:

15'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

12

Voltage:

120v

Horse Power:

5

Wattage:

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy