Apply to be a TradeMaster!
Main product image of RT1400 14 Gallon Professional Wet and Dry Vacuum
Magnifying glass
Hover image to zoom

RT1400 14 Gallon Professional Wet and Dry Vacuum

Brand:
RIDGID
SKU:
62718
Rating:
(0)
Q&A:
(0)
RT1400 14 Gallon Professional Wet and Dry Vacuum
Magnifying glass
Hover image to zoom
$224.67 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
20'
Product Highlight: Capacity (Gallons)
14 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
6 HP
Product Highlight: Wattage
1260 Watts

Description

–
The RIDGID® Model RT1400 professional wet dry vac is a 14-gallon 6.0 peak HP industrial-strength wet dry vacuum with a cart to conquer rough jobsite terrain. It features a large capacity and the rugged construction needed for pro, contractor and industrial use.

Features:
  • Powerful 6.0 Peak Horsepower - High performance wet dry vacuum.
  • Longer Motor Life - Durable, long-lasting motor backed by industry's best warranty.
  • 2-Piece Polypropylene Drum Construction - Rugged construction to meet the higher demands found at worksites
  • Sturdy Cart, Push Handle and Large Rear Wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain and thresholds.
  • Large Drain - Located to lowest point of drum for emptying of water.
  • Sound Reduction Technology - Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vac.
  • Accessory Storage Caddy - Keeps accessories organized and close at hand for easy access.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose. This 2 1/2"x 8' hose has a smooth interior surface to reduce clogging.
  • Qwik Lock® Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Includes - Vacuum, owner's manual, 2 extension wands, 2 1/2” x 8’ premium locking pro hose, utility nozzle, wet nozzle, crevice tool, car nozzle and fine dust filter.

Specs

–
Cord Length:

20'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

14

Voltage:

120v

Horse Power:

6

Wattage:

1260

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy