The Day Savers – A National Tradesmen Day Contest
Main product image of RT1600 16 Gallon NXT Wet and Dry Vacuum w/ Detachable Blower
Magnifying glass
Hover image to zoom

RT1600 16 Gallon NXT Wet and Dry Vacuum w/ Detachable Blower

Brand:
RIDGID
SKU:
62723
Rating:
(0)
Q&A:
(0)
RT1600 16 Gallon NXT Wet and Dry Vacuum w/ Detachable Blower
Magnifying glass
Hover image to zoom
$197.99 each
In Stock
In Stock
Get 3 Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Corded
Product Highlight: Cord Length
20'
Product Highlight: Capacity (Gallons)
16 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
6.5 HP
Product Highlight: Wattage
1440 Watts

Description

The RIDGID Model RT1600 professional wet dry vac is a 16 gallon wet dry vacuum with a detachable blower that delivers two best in class tools in one. The 8' premium locking pro-hose won't pull loose during use and is 4x more durable than a standard hose. The large capacity, rugged construction, and excellent mobility are ideal for pro, contractor and industrial use.

Features:
  • Powerful 6.5 Peak Horsepower - High performance wet dry vacuum.
  • Detachable Blower - This high performance vacuum has an integrated detachable blower making it two best in class tools in one.
  • 2-Piece Polypropylene Drum Construction - Rugged construction to meet the higher demands found at worksites
  • 360º Caster Wheels - Provides increased maneuverability.
  • Large Drain - Located to lowest point of drum for emptying of water.
  • Sound Reduction Technology - Scroll Noise Reduction provides quiet operation by precisely controlling the flow of air through the vac.
  • Accessory Storage Caddy - Keeps accessories organized and close at hand for easy access.
  • Quick Release Cord-Wrap - The cord-wrap not only stores the 20' power cord, but has tabs that rotate to quickly release the cord.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won't pull loose during use, and is four times more durable than our standard hose. This 2 1/2" x 8' hose has a smooth interior surface to reduce clogging.
  • Qwik Lock Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Includes - Vacuum, owner's manual, 2 extension wands, 2 1/2" x 8' premium locking pro hose, locking blowing wand, utility nozzle, wet nozzle, car nozzle, and standard filter

Specs

Cord Length:

20'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

16

Voltage:

120v

Horse Power:

6.5

Wattage:

1440

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy