Apply to be a TradeMaster!
Main product image of Model 74, Deburring Tool for 4" Plastic Pipes & Tubing
Magnifying glass
Hover image to zoom

Model 74, Deburring Tool for 4" Plastic Pipes & Tubing

Brand:
RIDGID
SKU:
64967
Rating:
(1)
Q&A:
(0)
Model 74, Deburring Tool for 4" Plastic Pipes & Tubing
Magnifying glass
Hover image to zoom
$45.79 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Product Features
  • Used with 4" Pipes & Tubing
  • Deburring tool for plastic pipe and tubing.
  • Made of high-grade steel with specially-designed, long-lasting cutting edges.
  • Slip-resistant vinyl hand grip.
  • Ideal for removing outside ridges and inside burrs on plastic pipe and tubing.

Specs

–
Product Type:

Deburring Tool

Application:

Plastic

Pipe Size:

4"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It does the job

This tool does the job on PVC pipe nicely. My only suggestion is maybe if Rigid modified the tool to fit a ratchet or provide something to grip it in order to maintain it parallel to the pipe while cleaning it out.
PVC newbee
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy