Apply to be a TradeMaster!
Main product image of Model E-918, 18" Aluminum End Pipe Wrench
Magnifying glass
Hover image to zoom

Model E-918, 18" Aluminum End Pipe Wrench

Brand:
RIDGID
SKU:
90122
Rating:
(0)
Q&A:
(0)
Model E-918, 18" Aluminum End Pipe Wrench
Magnifying glass
Hover image to zoom
$108.37 each
In Stock
In Stock
Get 1 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Aluminum

Description

–
Model E-918, 18" Aluminum End Pipe Wrench

Product Features
  • Aluminum End Wrenches are ideal for jobs in tight spaces and over-head applications.
  • 40% lighter than malleable iron wrenches.
  • Makes pipe turning easier in close quarters.
  • Angled handle provides excellent leverage.

Specs

–
Product Type:

Wrench

Length (Inches):

18"

Jaw Size:

2-1/2"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy