Apply to be a TradeMaster!
Main product image of Model 818, 18" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom

Model 818, 18" Aluminum Straight Pipe Wrench

Brand:
RIDGID
SKU:
31100-RIDGID
Rating:
(1)
Q&A:
(0)
Model 818, 18" Aluminum Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$84.75 each
In Stock
In Stock
Get 17 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
18" Length
Product Highlight: Material
Aluminum

Description

–
RIDGID Aluminum Pipe Wrenches provide professional strength in lightweight aluminum. The Aluminum Straight Pipe Wrench offers the same durability and ease-of-use found in all RIDGID heavy-duty wrenches.

They feature a sturdy aluminum housing and I-beam handle with a full floating forged hook jaw. The threads are self-cleaning, and hook and heel jaws are replaceable.

Specs

–
Product Type:

Wrench

Length (Inches):

18"

Jaw Size:

2-1/2"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

14" Aluminum Offset Pipe Wrench
SKU: 31120
RIDGID

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good price, fast delivery

What I wanted, when I wanted it
James the plumber
Houston, Tx.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy