Apply to be a TradeMaster!
Main product image of 2/4" Condensing Wall Termination, 21" w/ 2 Wall Plates (PPtl)
Magnifying glass
Hover image to zoom

2/4" Condensing Wall Termination, 21" w/ 2 Wall Plates (PPtl)

Brand:
Rinnai
SKU:
229033
Rating:
(0)
Q&A:
(0)
2/4" Condensing Wall Termination, 21" w/ 2 Wall Plates (PPtl)
Magnifying glass
Hover image to zoom
$42.79 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Size
21"

Description

–
2/4 (60/100) Condensing 21 in. Wall Termination (includes 2 wall plates)

2/4 in. (60/100) Ubbink Vent Components (for U.S.)
  • For use with the following models: RU199i (REU-N3237FF-US), RU180i (REU-N2934FF-US), RU160i (REU-N2530FF-US), RU130i (REU-N2024FF-US), RUR199i (REU-NP3237FF-US), RUR160i (REU-NP2530FF-US), CU199i (REU-N3237FFC-US), CU160i (REU-N2530FFC-US).
  • Do not combine the vent components illustrated on this page with any other vent components.
  • Material of Inner/Exhaust - Polypropylene.
  • Material of Outer/Combustion Air - Plastic.
  • Vent components consist of an outer plastic vent for air intake 4 in. (100 mm) and an inner polypropylene vent for the exhaust gases Ø2 in. (60 mm).
  • PPtl material is not approved for use in Canada.
  • Refer to the Rinnai Water Heater Installation and Operation manual for complete installation details and requirements.

Specs

–
Application:

Commercial

Residential

Product Type:

Termination Kit

Vent Type:

Condensing

Size:

21"

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2/4" x 19-1/2" Condensing Vent Pipe Extension (PPtl)
SKU: 229319
Rinnai
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy