Apply to be a TradeMaster!
Main product image of 2/4" Condensing 90-degree Elbow (PPtl)
Magnifying glass
Hover image to zoom

2/4" Condensing 90-degree Elbow (PPtl)

Brand:
Rinnai
SKU:
229233
Rating:
(0)
Q&A:
(0)
2/4" Condensing 90-degree Elbow (PPtl)
Magnifying glass
Hover image to zoom
$29.17 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Angle
90°

Description

–
2/4" Condensing 90° Elbow (PPtl)

2/4 in. (60/100) Ubbink Vent Components (for U.S.)
  • For use with the following models: RU199i (REU-N3237FF-US), RU180i (REU-N2934FF-US), RU160i (REU-N2530FF-US), RU130i (REU-N2024FF-US), RUR199i (REU-NP3237FF-US), RUR160i (REU-NP2530FF-US), CU199i (REU-N3237FFC-US), CU160i (REU-N2530FFC-US).
  • Do not combine the vent components illustrated on this page with any other vent components.
  • Material of Inner/Exhaust - Polypropylene.
  • Material of Outer/Combustion Air - Plastic.
  • Vent components consist of an outer plastic vent for air intake 4 in. (100 mm) and an inner polypropylene vent for the exhaust gases Ø2 in. (60 mm).
  • PPtl material is not approved for use in Canada.
  • Refer to the Rinnai Water Heater Installation and Operation manual for complete installation details and requirements.

Specs

–
Product Type:

Elbow

Vent Type:

Condensing

Angle:

90°

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic
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
You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.