Apply to be a TradeMaster!
Main product image of 39" 2/4 Condensing Vent Pipe Extension (PPtl)
Magnifying glass
Hover image to zoom

39" 2/4 Condensing Vent Pipe Extension (PPtl)

Brand:
Rinnai
SKU:
229320
Rating:
(3)
Q&A:
(0)
39" 2/4 Condensing Vent Pipe Extension (PPtl)
Magnifying glass
Hover image to zoom
$39.45 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Condensing
Product Highlight: Length (Inches)
39" Length

Description

–
39" 2/4 Condensing Vent Pipe Extension (PPtl)

2/4 in. (60/100) Ubbink Vent Components (for U.S.)
  • For use with the following models: RU199i (REU-N3237FF-US), RU180i (REU-N2934FF-US), RU160i (REU-N2530FF-US), RU130i (REU-N2024FF-US), RUR199i (REU-NP3237FF-US), RUR160i (REU-NP2530FF-US), CU199i (REU-N3237FFC-US), CU160i (REU-N2530FFC-US).
  • Material of Inner/Exhaust - Polypropylene.
  • Material of Outer/Combustion Air - Plastic.
  • Vent components consist of an outer plastic vent for air intake 4 in. (100 mm) and an inner polypropylene vent for the exhaust gases 2 in. (60 mm).

Specs

–
Product Type:

Pipe Extension

Vent Type:

Condensing

Type:

Vent Extension

Length (Inches):

39"

Outer Intake Material:

Plastic

Inner Exhaust Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2/4" Condensing 45-degree Elbow (2 Pack) (PPtl)
SKU: 229208
Rinnai

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes I would buy again

Used on tankless hot water heater made installation a lot easier
Papa Sam
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Part

This new part number is compatible with the old part numbers from this company. I had to combine some of the old vent with the new...fits perfect. This new vent actually allows you to feel it slip into place unlike the old.
Db
Sierra Foothills
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I woulld by this again

It was just what I needed when I put in my tankless water heater.
efc sharp
Paden, Ok
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy