Apply to be a TradeMaster!
Main product image of IP090199C 90,000 BTU Condensing Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom

IP090199C 90,000 BTU Condensing Wall Mounted Boiler (NG/LP)

Brand:
Rinnai
SKU:
IP090199C
Rating:
(0)
Q&A:
(0)
IP090199C 90,000 BTU Condensing Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$2,564.10 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Mon, Nov 30

MANUALS (4)

Brochure


Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
83000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Finish
Gray
Product Highlight: Capacity (BTU)
90000 BTU Capacity
Product Highlight: Mount
Floor, Wall
Product Highlight: Material
Polypropylene, Stainless Steel, PVC, CPVC (Vent Material)

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates: 

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Rinnai Rebate Center


Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)


I-SERIES Plus line of Combi Condensing Gas Boilers offers unmatched value and performance with an expanded product line that features Smart Sense Adaptive Gas Valve technology. Combi Boiler CH 90k / DHW 199k, NG.


Features:


  • Wall Hung Boiler
  • The NEWI-SERIES Plus line of Solo and Combi Condensing Gas Boilers offers unmatched value and performance with an expanded product line that features Smart Sense  Adaptive Gas Valve technology. Now with the touch of a button on the unit controller or your smartphone, you can select your fuel type-conversion kits are no longer required. 
  • With I-SERIES Plus, one SKU really can do it all.
  • I-SERIES Plus is Bluetooth enabled so it can easily be paired to your handheld device without a Wi-Fi connection. Download the Rinnai Central app to quickly select parameter settings and register the unit, shaving an estimated 15 minutes off every installation. 
  • The I-SERIES Plus offers 4 zone capability, 2" venting up to 75 ft. plus all the same features you enjoyed with the original I-SERIES, like a proportional valve that allows for simultaneous delivery of domestic hot water and space heating on all Combi-Units.



Specs

–
Application:

Combi Heating/Hot Water

BTU Output:

83000

Fuel Type:

Natural Gas

Propane

Flow Rate at 70F Temp Rise (GPM):

4.1

Series:

I-Series Plus

Finish:

Gray

Capacity (BTU):

90000

Mount:

Floor

Wall

Material:

Polypropylene, Stainless Steel, PVC, CPVC (Vent Material)

Flow Rate (GPM):

9.8

BTU Input:

90000

Efficiency:

96%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


53 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Screw, 109000648
SKU: 109000648
Rinnai
Screw, 109000649
SKU: 109000649
Rinnai
Screw, CP-30583
SKU: CP-30583
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy