Apply to be a TradeMaster!
Main product image of IP199199C 199,000 BTU Condensing Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom

IP199199C 199,000 BTU Condensing Wall Mounted Boiler (NG/LP)

Brand:
Rinnai
SKU:
IP199199C
Rating:
(1)
Q&A:
(0)
IP199199C 199,000 BTU Condensing Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$3,150.00 each
In Stock
In Stock
Get 8 Wed, Nov 18 - Fri, Nov 20
BTU Input: 
199000
Application: 
Combi Heating/Hot Water

Lift Gate

–
This product weighs 139 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
181000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Capacity (BTU)
199000 BTU Capacity
Product Highlight: Finish
Gray
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Mount
Floor, Wall

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

IP199199C is a 199,000 BTU Condensing Wall Mounted Boiler (NG/LP) for Rinnai I- Series Condensing Gas Boilers.

Features:
  • Wall Hung Boiler

Specs

–
Type:

Condensing

Product Type:

Boiler

Series:

I-Series Plus

Capacity (BTU):

199000

Fuel Type:

Natural Gas

Propane

Finish:

Gray

Flow Rate (GPM):

9.8

BTU Input:

199000

Efficiency:

95%

BTU Output:

181000

Mount:

Floor

Wall

Material:

Polypropylene, Stainless Steel, PVC, CPVC (Vent Material)

Application:

Combi Heating/Hot Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Had what we need again and again!

I own a plumbing and heating company very convenient that Supply House had what we needed and we were able to get our customers heat and hot water back on-line.
Jorge
Burlingame, CA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy