Apply to be a TradeMaster!
Main product image of IP120199C 120,000 BTU Condensing Combi Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom

IP120199C 120,000 BTU Condensing Combi Wall Mounted Boiler (NG/LP)

Brand:
Rinnai
SKU:
IP120199C
Rating:
(1)
Q&A:
(0)
IP120199C 120,000 BTU Condensing Combi Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$2,733.57 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Wed, Nov 25

MANUALS (4)

Product Overview

This item replaces: M160CN, M120CN, I120CN, Q175SN

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
110000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: BTU Input
120000 BTUs
Product Highlight: Finish
Gray
Product Highlight: Mount
Floor, Wall
Product Highlight: Capacity (BTU)
120000 BTU Capacity

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Combi Boiler 120K BTU Heating, 199K BTU DHW

Specs

–
Fuel Type:

Propane

Natural Gas

BTU Input:

120000

Flow Rate (GPM):

9.8

Efficiency:

96%

Finish:

Gray

BTU Output:

110000

Series:

I-Series Plus

Mount:

Floor

Wall

Capacity (BTU):

120000

Material:

Polypropylene, Stainless Steel, PVC, CPVC (Vent Material)

Application:

Combi Heating/Hot Water

Features:

Combo DHW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

IP120199C 120,000 BTU Condensing Combi Wall Mounted Boiler (NG/LP)

Replacement Parts

SKU: IP120199C

Brand: Rinnai

Search Parts:
SEARCH PARTS
Cover, 107000093
107000093
Rinnai
Clip, 809000172
809000172
Rinnai
Clip, 109000639
109000639
Rinnai
Product Image of no image
Hot Water Pipe
807000192
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drain Tube at Air Intake
807000238
Sorry, we don't currently sell this item. Request This Item
Water Flow Servo Assembly, 807000239
807000239
Rinnai
Product Image of no image
Water Connection Joint Assy
807000240
Sorry, we don't currently sell this item. Request This Item
Thermistor Sensor, Inlet Water, 105002020
105002020
Rinnai
Product Image of no image
Bypass Pipe
807000241
Sorry, we don't currently sell this item. Request This Item
Clip, 809000172
809000172
Rinnai
Product Image of no image
Pump Connection Assembly
807000221
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Clip
809000171
Sorry, we don't currently sell this item. Request This Item
Clip, 809000172
809000172
Rinnai
Product Image of no image
Pump Stand
807000191
Sorry, we don't currently sell this item. Request This Item
Cover, 107000093
107000093
Rinnai
Circulation Pump Assembly, 807000188
807000188
Rinnai
Product Image of no image
Condensate Drain tube
807000237
Sorry, we don't currently sell this item. Request This Item
Condensate Trap, 807000236
807000236
Rinnai
Product Image of no image
Trap Drain Plug Assy
807000195
Sorry, we don't currently sell this item. Request This Item
PC Board, Combi Large, 805000156
805000156
Rinnai
Product Image of no image
PCB Cover
809000309
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DHW Outlet
807000194
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Water Supply Connection
807000177
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
809000170
Pipe Bracket
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000205
807000205
Rinnai
Product Image of no image
Plate HEX-CH Heating Connection
807000186
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again.

Supply House has great service and products
TimBo
MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy