Apply to be a TradeMaster!
Main product image of IP150S 150,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)
Magnifying glass
Hover image to zoom

IP150S 150,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)

Brand:
Rinnai
SKU:
IP150S
Rating:
(0)
Q&A:
(0)
IP150S 150,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)
Magnifying glass
Hover image to zoom
$2,271.15 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Mon, Nov 23

This item replaces: I150SN

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 62.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
138000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Concentric
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Mount
Wall, Floor
Product Highlight: Energy Star Rated
Yes

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates: 

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Rinnai Rebate Center


Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)


Features:

  • Wall Hung Boiler
  • The NEWI-SERIES Plus line of Solo and Combi Condensing Gas Boilers offers unmatched value and performance with an expanded product line that features Smart Sense  Adaptive Gas Valve technology. Now with the touch of a button on the unit controller or your smartphone, you can select your fuel type conversion kits are no longer required.
  • With I-SERIES Plus, one SKU really can do it all.
  • I-SERIES Plus is Bluetooth enabled so it can easily be paired to your handheld device without a Wi-Fi connection. Download the Rinnai Central app to quickly select parameter settings and register the unit, shaving an estimated 15 minutes off every installation.
  • The I-SERIES Plus offers 4 zone capability, 2" venting up to 75 ft. plus all the same features you enjoyed with the original I-SERIES, like a proportional valve that allows for simultaneous delivery of domestic hot water and space heating on all Combi-Units.

Specs

–
BTU Input:

150000

Mount:

Wall

Floor

Fuel Type:

Propane

Natural Gas

Vent Type:

Concentric

Features:

Condensing

Combo DHW

Energy Star Rated:

Yes

BTU:

150000

Type:

Condensing

Finish:

Gray

Capacity (BTU):

150000

BTU Output:

138000

Efficiency:

96%

Application:

Heating

Material:

Polypropylene, Stainless Steel, PVC, CPVC (Vent Material)

Product Type:

Boiler

Series:

I-Series Plus

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

IP150S 150,000 BTU Condensing Wall Mounted Heat Only Boiler (NG)

Replacement Parts

SKU: IP150S

Brand: Rinnai

Search Parts:
SEARCH PARTS
Product Image of no image
Condensate Drain tube
807000237
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe Bracket
809000170
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000178
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000207
807000207
Rinnai
Product Image of no image
Heating Fitting Assembly
807000210
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Trap Screw
807000195
Sorry, we don't currently sell this item. Request This Item
Condensate Trap, 807000236
807000236
Rinnai
Product Image of no image
Screw
809000179
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plate Heating Fittings Assy
807000209
Sorry, we don't currently sell this item. Request This Item
Pressure Sensor Assembly
807000185
Rinnai
(4)
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Clip, 809000173
809000173
Rinnai
Product Image of no image
Drain Tube at Air Intake
807000238
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PCB Cover
809000312
Sorry, we don't currently sell this item. Request This Item
Thermistor Stop Screw for V2532/2520/2, U217-449
U217-449
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy