Apply to be a TradeMaster!
Main product image of IP060S 60,000 BTU Condensing Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom

IP060S 60,000 BTU Condensing Wall Mounted Boiler (NG/LP)

Brand:
Rinnai
SKU:
IP060S
Rating:
(0)
Q&A:
(0)
IP060S 60,000 BTU Condensing Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$1,983.06 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Mon, Nov 30

MANUALS (4)

Brochure


Lift Gate

–
This product weighs 69 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
56000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Mount
Floor, Wall
Product Highlight: Capacity (BTU)
60000 BTU Capacity
Product Highlight: Finish
Gray
Product Highlight: BTU Input
60000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

IP060S is a 60,000 BTU Condensing Wall Mounted Boiler (NG/LP) for Rinnai I- Series Condensing Gas Boilers.

Features:
  • Wall Hung Boiler

Specs

–
Series:

I-Series Plus

Mount:

Floor

Wall

Type:

Condensing

Fuel Type:

Propane

Natural Gas

Capacity (BTU):

60000

BTU Output:

56000

Application:

Heating

Efficiency:

95.5%

Product Type:

Boiler

Finish:

Gray

BTU Input:

60000

Material:

Polypropylene, Stainless Steel, PVC, CPVC (Vent Material)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


38 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Screw, 109000746
SKU: 109000746
Rinnai
Screw, 109000648
SKU: 109000648
Rinnai
Screw, 109000649
SKU: 109000649
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy