Apply to be a TradeMaster!
Main product image of IP175S 175,000 BTU Condensing Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom

IP175S 175,000 BTU Condensing Wall Mounted Boiler (NG/LP)

Brand:
Rinnai
SKU:
IP175S
Rating:
(0)
Q&A:
(0)
IP175S 175,000 BTU Condensing Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$2,948.70 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Fri, Nov 27
BTU Input: 
175000
199000
Application: 
Heating

Lift Gate

–
This product weighs 128 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
160000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
Condensing
Product Highlight: Capacity (BTU)
175000 BTU Capacity
Product Highlight: Mount
Wall, Floor
Product Highlight: Material
Polypropylene, Stainless Steel, PVC, CPVC (Vent Material)

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

IP175S is a 175,000 BTU Condensing Wall Mounted Boiler (NG/LP) for Rinnai I- Series Condensing Gas Boilers.

Features:
  • Wall Hung Boiler

Specs

–
Fuel Type:

Natural Gas

Propane

Type:

Condensing

Capacity (BTU):

175000

Efficiency:

95%

Mount:

Wall

Floor

Vent Type:

Condensing

BTU Output:

160000

Material:

Polypropylene, Stainless Steel, PVC, CPVC (Vent Material)

Finish:

Gray

BTU Input:

175000

Series:

I-Series Plus

Product Type:

Boiler

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


34 Replacement Parts

Screw, 109000651
SKU: 109000651
Rinnai
Screw, 109000179
SKU: 109000179
Rinnai
Screw, CP-20883-408UK
SKU: CP-20883-408UK
Rinnai
Air Supply Assembly, 108000087
SKU: 108000087
Rinnai
Band, 109000137
SKU: 109000137
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy