Apply to be a TradeMaster!
Main product image of Direct Spark Igntion w/ 30 Second Prepurge (24v)
Magnifying glass
Hover image to zoom

Direct Spark Igntion w/ 30 Second Prepurge (24v)

SKU:
35-605606-223
Rating:
(1)
Q&A:
(0)
Direct Spark Igntion w/ 30 Second Prepurge (24v)
Magnifying glass
Hover image to zoom
$222.66 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Fuel Type
Natural Gas, Manufactured, Propane

Description

–
The Series 35-60 and 35-61 are 24 VAC Microprocessor Based Direct Spark Ignition Controls designed for use in all types of heating applications. The control utilizes a microprocessor to continually and safely monitor, analyze and control the proper operation of the gas burner. Value added features such as combustion blower control, LED diagnostics, automatic one hour reset, and flame current test pins highlight the controls benefits.

Features
  • 24 VAC microprocessor based DSI control
  • Pressure switch
  • monitoring
  • System diagnostic LED
  • Alarm output (normally closed contact)
  • Automatic reset 1 hour after lockout
  • Custom prepurge and interpurge timings
  • Multiple tries for ignition
  • Remote or local flame sensing
  • Flame sense test pins


Applications
  • Gas Furnaces
  • Boilers
  • Water Heaters
  • Commercial Cooking
  • Other Similar Appliances

Specs

–
Voltage:

24V

Ignition Type:

Direct Spark Ignition

Temperature Range:

-40° to 176°F

Flame Sense:

0.7 minimum

Fuel Type:

Natural Gas

Manufactured

Propane

Trial For Ignition:

7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Ignition Type
CURRENT ITEM
Robertshaw
Direct Spark Ignition

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Service

Replaced a Coleman forced air heater ignition control module ... 100% compatible Fenwal unit. Fast delivery, good packaging, highly recommended.
Bill
Santa Barbara, CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy