Shop Resideo Sale
Main product image of Norton Hot Surface Ignitor (201C)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (201C)

SKU:
41-413
Rating:
(3)
Q&A:
(0)
Norton Hot Surface Ignitor (201C)
Magnifying glass
Hover image to zoom
$25.09 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.

The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications
  • Ceramic Block Style: 2" Long x 1-3/8" dia.
  • Terminal Connector Type: 1/4" Q.C.
  • Lead Wire Length: 1-3/8"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Norton Hot Surface Ignitor (201C)
Norton Hot Surface Ignitor (201C)
SKU: 41-413
(3)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

top notch

worked perfectly. Exact fit.
mj
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this item again,.

Item is per manufacturer specs. Extremely fast delivery.
susan
MASSACHUSETTS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Perfectly!

I have ordered two of these Ignitors. The first almost a year ago that was easy to install and is still working great. Pex Supply was able to get me this unit before any local plumbing repair company could. The second was ordered as a "just in case" back-up unit. I live in Alaska and don't want to ever go without heat during our long cold winters. [...]
Lori
Big Lake, AK
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy