Apply to be a TradeMaster!
Main product image of Silicon Nitride Igniter, S-10254231000 York Replacement
Magnifying glass
Hover image to zoom

Silicon Nitride Igniter, S-10254231000 York Replacement

SKU:
41-429N
Rating:
(0)
Q&A:
(0)
Silicon Nitride Igniter, S-10254231000 York Replacement
Magnifying glass
Hover image to zoom
$22.51 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
3 Year Warranty

Description

–
Robertshaw offers direct replacements for several leading OEM brand ignitors. These ignitors are constructed with sturdy, long-lasting silicon nitride for maximum longevity. The Robertshaw 41-429N is a 120V Direct Replacement for York S-102545231000 with a 4.28 inch wire length and 1.46 inch insulator.

Specifications
  • Ceramic Block Style:0.39 inch round ceramic insulator
  • Lead Wire Length: 4.28 in.
  • Temperature rating: 482°F / 250°C
  • Connector Type: Special | JCI York S-102545231000 Direct Replacement with 1-480699-0 Side Lock Connector Housing

Specs

–
Product Type:

Ignitor

Voltage:

120v

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Silicon Nitride Igniter, S-10254231000 York Replacement
Silicon Nitride Igniter, S-10254231000 York Replacement
SKU: 41-429N
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy