Apply to be a TradeMaster!
Main product image of Upper Electric Water Heater Thermostat (120°-160°)
Magnifying glass
Hover image to zoom

Upper Electric Water Heater Thermostat (120°-160°)

SKU:
5600-311
Rating:
(1)
Q&A:
(0)
Upper Electric Water Heater Thermostat (120°-160°)
Magnifying glass
Hover image to zoom
$55.27 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
17°F to 27°F
Product Highlight: Temperature Range (F)
120°F - 160°F

Description

–
The 5600 Series electric water thermostats are designed for replacement on domestic and commercial water heaters. The 5600 Series features thermostat (automatic cycling) and high limit (manual reset) in one small housing. Compact size (3-3/4" overall length) assures firm clamp to tank. Controls have snap action operation, fast and easy wiring, and adjustable temperature ranges. See ordering chart for exact ranges available.

Specs

–
Application:

Accessory

Upper

Differential:

17°F to 27°F

Switch:

SPST/DPST High Limit

Temperature Range (F):

120°F - 160°F

Limit:

190°

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good fix

This thermostat dropped in easily and had good schematic wiring instructions for different applications. It arrived in a reasonable time and I only wish I had ordered the lower unit also at the same time. had to replace it shortly after. The low setting is just right; hot without scalding.
mustang 777
Bremerton, Washington
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy