Apply to be a TradeMaster!
Main product image of Lower Electric Water Heater Thermostat (120°-160°)
Magnifying glass
Hover image to zoom

Lower Electric Water Heater Thermostat (120°-160°)

SKU:
5600-411
Rating:
(0)
Q&A:
(0)
Lower Electric Water Heater Thermostat (120°-160°)
Magnifying glass
Hover image to zoom
$34.26 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
7° to 17°F
Product Highlight: Temperature Range (F)
120°F - 160°F

Description

–
The 5600 Series electric water thermostats are designed for replacement on domestic and commercial water heaters. The 5600 Series features thermostat (automatic cycling) and high limit (manual reset) in one small housing. Compact size (3-3/4" overall length) assures firm clamp to tank. Controls have snap action operation, fast and easy wiring, and adjustable temperature ranges. See ordering chart for exact ranges available.

Specs

–
Application:

Accessory

Lower

Differential:

7° to 17°F

Switch:

SPST

Temperature Range (F):

120°F - 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy