Apply to be a TradeMaster!
Main product image of Rheem Hot Surface Ignitition Control Replacement
Magnifying glass
Hover image to zoom

Rheem Hot Surface Ignitition Control Replacement

SKU:
695-200
Rating:
(0)
Q&A:
(0)
Rheem Hot Surface Ignitition Control Replacement
Magnifying glass
Hover image to zoom
$158.19 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
22°F to 149°F
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot

Description

–
Robertshaw brings reliability, quality and compatibility together in a cost conscious replacement ignition control board. For use with standard 120 VAC Silicon Carbide hot surface igniter elements, the control board was designed to meet or exceed OEM requirements. Microprocessor monitoring of the thermostat, inducer pressure switch, thermal limits and flame current input is constant. The software verifies program code integrity and general microprocessor health continually to insure the highest level of safety. LEDs display industry-familiar error blink codes to help diagnose field problems.

Features
  • Field selectable fan delay (90, 120, 160, 180 seconds)
  • High and low speed fan relay contacts
  • Output terminal for air cleaner, humidifier, or fresh air control (120VAC)
  • Inducer pressure switch and thermal hi-limit failure detection
  • Captive screw terminals for thermostat connections
  • Microprocessor supervised for safe operation and accuracy
  • Automatic resetting lockouts ensure safety but eliminate nuisance calls
  • Electronic flame rectification sensing for safety and reliability
  • Speed-up test mode aids quick and thorough system checkout
  • Both sides conformal coated with acrylic for long life
  • Compatible with all 24VAC thermostats including powerstealing and battery operated units

Specs

–
Temperature Range (F):

22°F to 149°F

Humidity Range:

10 to 95%

Gas Valve Contact:

Output: 1.0 A @ 120 VAC, 60 Hz

HSI Contact:

Output: 5.0 A @ 120 VAC, 60 Hz

Thermostat Terminals:

C, R, W, G, Y

Heat Blower ON Delay:

20 seconds

Heat Blower OFF Delay:

90/120/160/180 Sec

Cool Blower OFF Delay:

45 Seconds

Cool Blower ON Delay:

2 Seconds

Ignition Type:

Intermittent Hot Surface Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Ignition Type
Intermittent Hot Surface Pilot
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy