Apply to be a TradeMaster!
Main product image of 3/8" Millivolt Snap Acting Low Profile Combo Gas Valve
Magnifying glass
Hover image to zoom

3/8" Millivolt Snap Acting Low Profile Combo Gas Valve

SKU:
710-508
Rating:
(4)
Q&A:
(1)
3/8" Millivolt Snap Acting Low Profile Combo Gas Valve
Magnifying glass
Hover image to zoom
$162.99 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Capacity (BTU)
70000, 112000 BTU Capacity
Product Highlight: Voltage
mV

Description

–
Note: Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulator (1751-013).

The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. THE CONTROL CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN AND ALL MODELS HAVE 3-POSITION OUTLETS. Consult ordering chart for individual control specifications.

Maximum capacity natural gas : 70,000 BTU
Maximum capacity L.P. gas : 112,000 BTU

Specs

–
Application:

Fireplace Log Control

Inlet Size:

3/8"

Outlet Size:

3/8"

Fuel Type:

Natural Gas

Propane

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Voltage:

mV

Capacity (BTU):

70000

112000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent!

Amazing customer service, easy ordering, and part was an exact match to the old one!
Alicia A
Albuquerque, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy next time I need one.

Perfect match and plumber had no issues when replacing old one in gas logs.
DC
York, Pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

We look other places for this part and it was $100 more than here. The part was easy to find, buy and when we received it it was perfectly packed with great instructions!! This is the first time that finding a valve for an old furnace was so easy and relatively inexpensive! I recommend this place to anyone who wants fast service and good price for an specific part or unit.
Satisfy
Costa mesa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great fit

It fit perfectly quality product delivered on time my fireplace never had a fire this good
Patty
staten island ny
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions (LxHxW) of this valve?

Asked by Anonymous 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Hi it was a little bigger than my iphone. I'm at work now, but i can do a full measure when i get home   So 13mm long x 5mm tall x 7mm width.   Hope that helps. 

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy