Shop Resideo Sale
Main product image of 1/2" X 1/2" Low Profile Millivolt Combo Gas Valve
Magnifying glass
Hover image to zoom
1/2" X 1/2" Low Profile Millivolt Combo Gas Valve
Magnifying glass
Hover image to zoom
$111.30 each
In Stock
In Stock
Get 66 Thu, Nov 12
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
112000, 70000 BTU Capacity

Description

–
NOTE: Use two lead thermopiles only.

Consult ordering chart for individual control specifications.

The Robertshaw 710 Series Low Capacity Gas Valves feature an extremely compact control designed for low capacity and limited space applications. Features include three-position outlets, multi-positional capability and component replaceability.

Features:
  • Low capacity with 3-13/16”H x 4-21/32”L x 1-29/32” W dimensions
  • Gas cock dial marking Off - Pilot - On
  • Ambient temperature of -40°F to 175°F
  • Pilot outlet 1/4” tubing
  • Maximum inlet pressure 14” WC (0.5 PSI)
  • Standard NEMA terminals
  • Inlet filtered screen
  • Various gas types: natural, manufactured, mixed, LP, and LP/ air mixtures
  • Multiple actuators available
  • RoHS compliant

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

1/2"

Outlet Size:

1/2"

Capacity (BTU):

112000

70000

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Application:

Space Heaters

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

90° Right Combo Pilot Burner/Generator
SKU: PG9A42JTL20
White Rodgers

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.85 out of 39 reviews
97% would recommend this product
4.85
out of 39 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
5%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Supply House Rocks !!!!

A disabled neighbor asked me to look at his gas log fireplace because it was not working correctly. I checked the basics like wire connections etc. I called a local Heating Cooling company to look at it and the technician they sent told us that the gas valve was sticking and that it would not be cost effective to replace it, stating that it would be just as costly as to replace the whole furnace. I checked the prices of furnaces and as suspected, they were in the hundreds to thousands of dollar range. I did a little research on line and found Supply House. I called them with the part number and the technician I spoke to was very courteous and helpful. He found a cross match item that he assured me would work. I ordered it for my neighbor and within a week the part was here. I switched the gas valves out and the furnace works perfectly now. Instead of thousands, the cost of the valve was about $83.00 with shipping and taxes. Thanks Supply House. You ROCK !!!!
VS

Most Liked Negative Review

I will never buy this regulator again.

It seems to be poorly made. I have bought two of them, and both of them have given me trouble, where they get stuck closed.
Showing 1-10 of 39 reviews

Was not an exact cross for my original

I had to change parts from the old valve to make it work . Pre sales support assured us it was exact match. Manufacturers tech support said no there is a different replacement part
usermike9
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would defently buy this product again

customer service was great on getting the right product sent out the first time, they know there product. Replaced parts and fired right up!! Thanks Again
chopper
Angels Camp
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Darn, we ordered the wrong part. Easy return and credit. New part works great! Thanks for making it easy!
Sue
Canon City Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Perfect replacement and identical valve as the original. Comes with the plugs and adapters you may need. Will absolutely keep SupplyHouse in my phone.
Bo
El Dorado, Ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Exact replacement for what is on the wall furnace.
worker bee
Flagstaff,AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what my fireplace needed...thank you.

The Robertshaw control replaced a flawed system made in China and used in my fireplace by a flawed manufacturer - Travis - whose service was less than useless. My new fireplace - redesigned by myself - works great with the new valve.
Mojo
Washington State
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will never buy this regulator again.

It seems to be poorly made. I have bought two of them, and both of them have given me trouble, where they get stuck closed.
Gary
Carlsbad, nm
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from this company again

Wall heater. Person that helped me was very friendly and helpful getting me the right part.
Pat
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product saved my 1992 Hearthstone Gas Fireplace stove

Used to replace an old Robertshaw valve for 1992 Hearthstone Gas Fireplace stove. After a 3 hour installation by an experienced professional it works great. The only problem is that the pilot flame burns too high and cannot adjust down with the pilot adjustment screw...it is already turned clockwise as much as possible. I would greatly appreciate any help/suggestions for this problem.
Brenda
Tiverton, RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This part saved our gas fireplace stove!!

Used this Robertshaw Valve to replace our 1992 one, model # 711-701-401. Your company said it was a direct replacement and it worked!! After 3 hours of patience and skill our beloved Hearthstone Sterling Gas fireplace stove is once again operational! Saved us thousands of dollars if we had to replace. Can't thank you enough!
Brenda
Tiverton, RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Hi I am need of areplacement LP gas valve for a robert Shaw 7000MVRLC-LP. Is the 710-502 with 1751-013 the correct replacement. When using the 1751-013 LP conversion is there any adjustment needed

Asked by Steve 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve. The replacement depends on the size of the valve you need. If 3/8", the replacement is SKU: 710-509. If 1/2", the replacement is SKU: 710-501 with SKU: 1751-013

Was this review helpful to you?

Q: I have a Robertshaw 7000 MVRLC 711-811-413 Max 1/2 PSI. I am using Propane. What is a suitable replacement valve? Thanks for your help.

Asked by Andrey 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes the 711-811-413 7000 MVRLC is directly replaced by the 710-502. For propane gas you would also need the gas regulator SKU: 1751-013

Was this review helpful to you?

Q: I am looking to replace the following gas control valve in my Heatilator fireplace. RobertShaw 7000 MVRLC 770-831-300. Can you please tell me if you have this part and the cost? The fireplace uses both a thermopile and thermocouple. Thank you! -Bob

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The direct replacement for the 7000 MVRLC is SKU: 710-502.

Was this review helpful to you?

Q: I need to replace the gas valve in my old Superior gas log fireplace. The original gas valve is a Robertshaw 093771, the proper replacement is apparently Robertshaw 710-502. My log set runs on propane - is this new valve set for propane out of the box? Or is a conversion kit required, and where do I get one and how do I install it? Thanks.

Asked by Bill 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part 1751-013 is the LP conversion kit for the 710-502 gas valve. It does not come with the valve and must be purchased separately.

Was this review helpful to you?
-

1751-013

Was this review helpful to you?

Q: what is the replacement part for 7000 MVLC

Asked by brandon cook 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement is part 710-501.

Was this review helpful to you?

Q: I am looking for a gas valve for my gas logs. I found this no. on the part itself, when I searched your inventory this what came up. My part no I am looking for is : 7000MVRLC, Robert Shaw Grayson. Can you tell me if I have the correct part?

Asked by Connie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is the correct part. 710-502 is the replacement for 7000MVRLC.

Was this review helpful to you?
- Pete

The SKU 710-502 is the correct part. It has 3 different outlet ports and you use the one you need. The other two get a metal plug. The plug on the bottom caused the valve to be a little thicker and it took some minor alteration to the install for my log set. There have been no problems since the install.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy