Apply to be a TradeMaster!
1/2" X 1/2" Combo Gas Valve w/ 780-715 Non-Lockout Ignition

1/2" X 1/2" Combo Gas Valve w/ 780-715 Non-Lockout Ignition

SKU:
712-022
Rating:
(0)
Q&A:
(0)
1/2" X 1/2" Combo Gas Valve w/ 780-715 Non-Lockout Ignition
712-022 has been discontinued
Discontinued October 5, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
170000 BTU Capacity
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
The Uni-Line 712 series pilot ignition system features flame rectification with solid-state logic and flame sensing to provide automatic sequencing that will ensure proper operation of an intermittent pilot ignition device. The 712 series pilot ignition system features quick and easy installation with complete in-depth instructions and trouble shooting information.

The 712 pilot ignition systems are available with one of four different gas valve types to fit a wide range of furnace applications. Depending on the model of gas valve used, 712 systems are available to handle applications up to 720,000 Btu (natural gas). See ordering chart for the exact specifications of each 712 series pilot ignition system.

Specs

–
Outlet Size:

1/2"

Inlet Size:

1/2"

Fuel Type:

Natural Gas

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Capacity (BTU):

170000

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM