Apply to be a TradeMaster!
Main product image of 1/2" X 1/2" 24v Intermittent Pilot Hot Surface Ignition Gas Valve (170,000 BTU)
Magnifying glass
Hover image to zoom

1/2" X 1/2" 24v Intermittent Pilot Hot Surface Ignition Gas Valve (170,000 BTU)

SKU:
722-079
Rating:
(0)
Q&A:
(0)
1/2" X 1/2" 24v Intermittent Pilot Hot Surface Ignition Gas Valve (170,000 BTU)
Magnifying glass
Hover image to zoom
722-079 has been discontinued
Discontinued July 17, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
24 VAC Dual Intermittent Pilot Gas Valve, VR8245M2530
Brand:
Resideo
SKU:VR8245M2530
(10)
Order by today, receive 28 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
170000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
The 722 series gas valve Uni-Kits® are designed for a wide variety of intermittent pilot, direct spark or hot surface heating applications. They incorporate dual automatic valves (redundant) that are pressure regulated and come factory set at 3.5" W.C. for natural gas. They can be converted to L.P. by installing the regulator conversion kit that is included.

The 722 series gas valves incorporate a manual selector valve ("On-Off"), dual automatic valves, main gas regulator and inlet/outlet pressure taps. All wiring connections and manual selector valve are easily accessible on top of the valve. With a 3-9/16" swing radius, the 722 series lends itself well to replacing many O.E.M. valves.

722 series gas controls can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are not available.

Specs

–
Voltage:

24V

Inlet Size:

1/2"

Outlet Size:

1/2"

Pressure Reg Setting:

UNI-KIT

Capacity (BTU):

170000

Ambient Temperature:

-40°F to 175°F

Fuel Type:

Natural Gas

Propane

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need