Apply to be a TradeMaster!
Main product image of 24 VAC Dual Intermittent Pilot Gas Valve, VR8245M2530
Magnifying glass
Hover image to zoom
24 VAC Dual Intermittent Pilot Gas Valve, VR8245M2530
Magnifying glass
Hover image to zoom
$175.21 each
In Stock
In Stock
Get 32 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1/2", 1/2" NPT
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Used in gas-fired appliances with capacities up to 150 cu ft/hour at 1 inch wc pressure drop (4.2 cu m/hour at 0.25 kPa) for natural gas. The VR8245M will operate with a direct spark (DSI), hot surface (HSI) or intermittent pilot ignition. The control includes a manual valve, two automatic operators, a pressure regulator, pilot adjustment, pilot plug and ignition adapter.

Includes: Natural to LP Conversion Kit, one 1/2" x 3/8" reducer bushing
Specifications:
  • Description: 24 Vac Dual Intermittent Pilot Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural or LP
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Standard
  • Capacity @ 1 in. p.d.: 150,000 BTU/hr
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.9 kPa
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz; 50 Hz
  • Temperature Range (F): -40 F to +175 F
  • Temperature Range (C): -40 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically

Specs

–
Fuel Type:

Propane

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

200000

Inlet Size:

1/2"

1/2" NPT

Outlet Size:

1/2"

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of 24 VAC Dual Intermittent Pilot Gas Valve, VR8245M2530
24 VAC Dual Intermittent Pilot Gas Valve, VR8245M2530
SKU: VR8245M2530
(10)
Propane
Natural Gas
1/2"
1/2" NPT
1/2"

You May Also Need

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I would buy this product again.

Fast service and delivery. Easy install.
Joe
Wilbraham Ma.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hopefully I won't need to but definitely would

shop heater gas valve
big Dave
nw ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Great product for the money & it arrived very fast.
Steve D
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item, works great...

I used it to retrofit garage heater to full auto system
Tweaker
Tewksbury, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable online vendor

The work to make sure this universal valve matches the OEM paid off. Cheaper and works well.
Vishy
Cary, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

The salesman was very helpful and the valve arrived in very prompt time. A good company to do business with.
Ted
Missouri
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exaxtly as expected

Product was exactly as explained and the exact product was $100 higher searching the internet.
Glenn
Phoenix Arizona
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24 VAC Dual Intermittent Pilot Gas Valve

THE 24 VAC Dual Intermittent Pilot Gas Valve was used to replace the old possibly malfunctioning one on my RHEEM NG central heat unit. I ordered it from SEARS P.D. first and they got the order wrong, twice!! So use PEX Supply!!! The gas valve did use the a two prong terminal adaptor (included) if the original wires were 2-wires. Also, the brass plug on mine needed to be in place and tight. The instructions that came with it were very confusing about the adaptor and the plug mentioned above. If you are a DIY-er like me, Good Luck and BE Safe!!!
THE DIY GUY
north carolina
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sticker Shock Relief

With a ballpark estimate of $400 to replace our old gas valve, PexSupply.com was by far our best option. The correct part was in stock and arrived in a timely fashion, saving us a lot of money and stress.
Larry
Kansas
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good item, good price

It gets used in central heating furnace
MTtweaker
Chelsea, MA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this honeywell gas valve (VR8245M2530) the current universal replacement for the oem honeywell gasvalve (VR802M2476)? The oem is approx 14yrs old. Thank you

Asked by Matt 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We cannot cross reference OEMs to generic/universal valves.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy