Apply to be a TradeMaster!
Main product image of Non-Lockout Universal Ignition Control
Magnifying glass
Hover image to zoom

Non-Lockout Universal Ignition Control

SKU:
780-001
Rating:
(1)
Q&A:
(1)
Non-Lockout Universal Ignition Control
Magnifying glass
Hover image to zoom
$152.08 each
In Stock
In Stock
Get 2 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Direct Spark Ignition

Description

–
Robertshaw's Universal Ignition Control Uni-Kits feature a flame sense circuit that will work equally well on a one rod (local sense) or a two rod (remote sense) application

Description
    The automatic recycle features assure that, in the event of flame failure, main gas is disabled and the spark repetition sequence is restarted until pilot gas is ignited. Only after pilot ignition has been re-established can main gas be returned to the burner.

    Specifications
      Input Voltage: 24 VAC to 50/60 Hz
    • Transformer: 24 VAC / 20 VA
    • Spark Rate: 3 to 4 sparks per second
    • Pilot Valve: 1 amp at .5 PF
    • Main Valve:1 amp at .5 PF
    • Combined Load: 1.5 at .4 PF
    • Flame Sense Current:.7 ?A DC @ 25°C / 24 VAC
    • Max. Total Current: 1.5 amp
    • Flame Failure Recognition Tme:.8 seconds maximum
    • Thermostat Anticipator Setting: .7 amp
    • Ambient Temperature Rating: ?40 to 175° (?40 to 80°C)
    • Relative Humidity: 95% noncondensing at 104°F

Specs

–
Ignition Type:

Direct Spark Ignition

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Ignition Type
CURRENT ITEM
Product Image of Non-Lockout Universal Ignition Control
Non-Lockout Universal Ignition Control
SKU: 780-001
(1)
Direct Spark Ignition

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Top quality says it all.

This product allowed me to get the maximum life out of my furnace with exceptional quality and performance.
Bushey
Fairport, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do you have a trouble shooting guide for the 712-017 retro-fit nonlockout intermittent ignition R/S

Asked by Dane 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the document linked below. http://s3.pexsupply.com/manuals/1332363822305/73393_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy