Apply to be a TradeMaster!
Main product image of Hot Surface Ignition Module w/ 34 Sec. Prepurge
Magnifying glass
Hover image to zoom

Hot Surface Ignition Module w/ 34 Sec. Prepurge

SKU:
780-783
Rating:
(0)
Q&A:
(1)
Hot Surface Ignition Module w/ 34 Sec. Prepurge
Magnifying glass
Hover image to zoom
$151.00 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Voltage
120v

Description

–
The 780 Series Hot Surface Ignition Modules are designed for use on gas fired heating systems. The system acts on a demand for heat by a switch or thermostat to supply power to the ignition control. On non pre-purge models, the ignitor will be energized immediately and remain on for either of two optional selected ignitor heat-up times approximately 17 or 34 seconds. For models with the prepurge option, there is a time delay equal to the heat-up time selected before the ignitor is energized. At the end of the ignitor heat-up time the gas valve is opened supplying gas to the main burner. After several seconds, the ignitor is turned off and the sensor is energized. As long as flame is sensed, the system continues to operate. When the thermostat is satisfied, the gas control will be closed to shut off the main burner. The 780 Series provides lockout and complete gas shut off if ignition is not proven after the trial for ignition sequences has been completed. To reset the system the thermostat or system switch must be opened for at least 10 seconds.

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Voltage:

120v

Ambient Temperature:

-40°F to 175°F

Features:

34 Second Prepurge

8 sec. Valve Trial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Ignition Type
Intermittent Hot Surface Pilot
Universal Silicon Carbide Non-Integrated Replacement Module
SKU: 50E47U-843
Intermittent Hot Surface Pilot

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Robertshaw model# sHs 780-34NR-306A will this be the same

Asked by Rick 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The model you mentioned can be replaced by either Robertshaw part 780-787 or White-Rodgers 50E47-843.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy