Apply to be a TradeMaster!
Main product image of Hot Surface Ignition Module w/ 6 Sec. Valve Trial
Magnifying glass
Hover image to zoom

Hot Surface Ignition Module w/ 6 Sec. Valve Trial

SKU:
780-785
Rating:
(8)
Q&A:
(0)
Hot Surface Ignition Module w/ 6 Sec. Valve Trial
Magnifying glass
Hover image to zoom
$155.83 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Voltage
120v

Description

–
The 780 Series Hot Surface Ignition Modules are designed for use on gas fired heating systems. The system acts on a demand for heat by a switch or thermostat to supply power to the ignition control. On non pre-purge models, the ignitor will be energized immediately and remain on for either of two optional selected ignitor heat-up times approximately 17 or 34 seconds. For models with the prepurge option, there is a time delay equal to the heat-up time selected before the ignitor is energized. At the end of the ignitor heat-up time the gas valve is opened supplying gas to the main burner. After several seconds, the ignitor is turned off and the sensor is energized. As long as flame is sensed, the system continues to operate. When the thermostat is satisfied, the gas control will be closed to shut off the main burner. The 780 Series provides lockout and complete gas shut off if ignition is not proven after the trial for ignition sequences has been completed. To reset the system the thermostat or system switch must be opened for at least 10 seconds.

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Voltage:

120v

Ambient Temperature:

-40°F to 175°F

Features:

34 Second Prepurge

6 sec. Valve Trial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Ignition Type
Intermittent Hot Surface Pilot
Universal Silicon Carbide Non-Integrated Replacement Module
SKU: 50E47U-843
Intermittent Hot Surface Pilot

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Perfect replacement

Was the exact replacement part needed, customer service was excellent in finding the correct model for my heater. Installed in minutes and fixed the buzzing sound I was getting from the old ignition board.
D
Tucson
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product that saved my furnace.

Exactly what I needed for my old furnace and it's been working great since it was installed.
SkyyPlum
Oswego, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great replacement

an upgraded replacement ignition board for my furnace. easy to install. works great without any problems.
manny
riverside, ca.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wore out. After 20 yearsk

Ignition control on a gas furnace
Junie,
St George UT
11 years ago
Was this review helpful to you?

Hot Surface Ignitor by Robert Sraw

Have 25 year old furnace, needed module, but unable to find one locally, was even quoted price of over 300.00. Perfect match for our furnace, not one problem, works great, price was just great, and delivery was on cue.
Linda Williams
Richwood,WV
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Robertshaw 780 Series Hot Surface Module

This an improved, exact replacement for the module,even to the manufacturer, for my 1990 Ruud forced air natural gas fired furnace. SupplyHouse had the best price I could find on the internet. Thank goodness gone are the days when you used to have to go through a repairman because the supply houses would only sell to the trade. Ordering and receipt went off without a hitch. Installation was easy with original full instruction sheet included in Robertshaw box. Even a packet of mounting screws were included, which I didn't need because I didn't lose the originals.
Chrisbye
Cathedral City
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great fix!!

great fix! My furnace was not working properly and this was the reason why! The ground contact was loose (sodering broke loose) and did not form a good contact. This caused my heater to ignite and not stay ignited properly! Because I am logical, I realized that this was the problem and changed it (also, I WAS LUCKY!). Thanks PexSupply
Marco
Maryland
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this Ignition Module again

This Ignition Module (Robertshaw 780-785) worked perfectly.
Henry
San Francisco, CA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy