Apply to be a TradeMaster!
Main product image of Hot Surface Ignition Module w/ 6 Sec. Valve Trial
Magnifying glass
Hover image to zoom

Hot Surface Ignition Module w/ 6 Sec. Valve Trial

SKU:
780-787
Rating:
(9)
Q&A:
(0)
Hot Surface Ignition Module w/ 6 Sec. Valve Trial
Magnifying glass
Hover image to zoom
780-787 has been discontinued
Discontinued November 17, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Voltage
120v

Description

–
The 780 Series Hot Surface Ignition Modules are designed for use on gas fired heating systems. The system acts on a demand for heat by a switch or thermostat to supply power to the ignition control. On non pre-purge models, the ignitor will be energized immediately and remain on for either of two optional selected ignitor heat-up times approximately 17 or 34 seconds. For models with the prepurge option, there is a time delay equal to the heat-up time selected before the ignitor is energized. At the end of the ignitor heat-up time the gas valve is opened supplying gas to the main burner. After several seconds, the ignitor is turned off and the sensor is energized. As long as flame is sensed, the system continues to operate. When the thermostat is satisfied, the gas control will be closed to shut off the main burner. The 780 Series provides lockout and complete gas shut off if ignition is not proven after the trial for ignition sequences has been completed. To reset the system the thermostat or system switch must be opened for at least 10 seconds.

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Voltage:

120v

Ambient Temperature:

-40°F to 175°F

Features:

6 sec. Valve Trial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Ignition Type
Intermittent Hot Surface Pilot

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

solved no gas to main burner

plug and play. had no voltage across the gas valve. had pilot but when the call for heat occured, there was no gas on the main burner. this unit supplies the gas valve with 24vac and opens the valve. would buy again if needed.
jackhare
white lake, mi
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Great service !
Davey
Houston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is where I will be buying my parts !

Got exactly what I ordered, BEFORE their promise date. Installation was as expected. I'll always check supplyhouse.com first. Nobody buys repair parts unless you need it now. Just send me the right part and get it here fast. supplyhouse.com delivers.
Buddy
St. Charles,Il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supply House again.

Replaced existing part, unhooked non-working part and hooked this one in. Simple exchange. Customer service was great. Very knowledgeable.
Deb
Reeds Spring, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as I needed, exact replacement

For my gas furnace.
Regmon
Parma ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot surface ignitormodule

Part was as described and shipped quickly.
Tim
Iowa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

This switch is very easy to install. It works great as a replacement switch for my model that was obsolete.
Kymber
Lubbock, TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

"Don't judge a book by its cover"

great price
josh
Brokklyn ny
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect item for what its made for!

Used for an Il Forni Oven works great...
Manny
Brooklyn NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?