Apply to be a TradeMaster!
Main product image of Hot Surface Ignition Module w/ 4 Sec. Valve Trial
Magnifying glass
Hover image to zoom

Hot Surface Ignition Module w/ 4 Sec. Valve Trial

SKU:
780-790
Rating:
(12)
Q&A:
(0)
Hot Surface Ignition Module w/ 4 Sec. Valve Trial
Magnifying glass
Hover image to zoom
$123.67 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Hot Surface Pilot
Product Highlight: Voltage
120v

Description

–
The 780 Series Hot Surface Ignition Modules are designed for use on gas fired heating systems. The system acts on a demand for heat by a switch or thermostat to supply power to the ignition control. On non pre-purge models, the ignitor will be energized immediately and remain on for either of two optional selected ignitor heat-up times approximately 17 or 34 seconds. For models with the prepurge option, there is a time delay equal to the heat-up time selected before the ignitor is energized. At the end of the ignitor heat-up time the gas valve is opened supplying gas to the main burner. After several seconds, the ignitor is turned off and the sensor is energized. As long as flame is sensed, the system continues to operate. When the thermostat is satisfied, the gas control will be closed to shut off the main burner. The 780 Series provides lockout and complete gas shut off if ignition is not proven after the trial for ignition sequences has been completed. To reset the system the thermostat or system switch must be opened for at least 10 seconds.

Specs

–
Ignition Type:

Intermittent Hot Surface Pilot

Voltage:

120v

Ambient Temperature:

-40°F to 175°F

Features:

4 sec. Valve Trial

17 Second Prepurge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Ignition Type
Intermittent Hot Surface Pilot
Universal Silicon Carbide Non-Integrated Replacement Module
SKU: 50E47U-843
Intermittent Hot Surface Pilot

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

I would buy from supplyhouse Agian

Fit and works perfectly
lj
rochester, ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service and warranty

I ordered a control module and installed, worked great for 3 days then the customer called and advised that the furnace quit working again. Went out and found the new board had failed. Contacted Supply House .com and filed a warranty claim, new board was shipped out the same day and arrived at my office the next day. As a contractor I understand they don't make the parts and everything has a failure rate. Great customer service, I will be ordering parts or supplies again in the near future.
Dr Heat and Cool
Greencastle IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from them again

They had the product in stock Shipped out very fast Good price Part was just what I needed
Tom
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again

I am VERY happy with the ignition module & the service was exceptional!! Thank You
Steve
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

They had the part in stock and I got it the next day. they where faster then my local supply house.
Randy
St. Charles, MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love Supply House!

I fixed my broken hot water heater!
lizzy
St. Paul, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my ongoing problem

Great friendly place to deal with, I'll definitely keep them as my go to repair supply house :)
Jacques
Alexandria, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Surface Ignition Modules

Installed new module in our power vent water heater and it worked perfectly.
Ron
Oak Ridge TN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just the right part

I was not sure what part to buy and after talking to the customer service dept at the suppl house .com they found me the right part. The part was in excellent condition brand new in the box with no problems
Capt. Tony
Antioch, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was told it would work and it did.

I was told by technincians that was causing the water heater burner not to turn on not allowing the valve to open. sure enough, replaced the same part and it fired up the first time. great product and easy to install. I would recommend it for people with the same brand water heaters and such. thanks.
FMH
WI
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy