Apply to be a TradeMaster!
Main product image of Universal Intermittent Pilot Lockout Ignition Module
Magnifying glass
Hover image to zoom

Universal Intermittent Pilot Lockout Ignition Module

SKU:
780-845
Rating:
(51)
Q&A:
(13)
Universal Intermittent Pilot Lockout Ignition Module
Magnifying glass
Hover image to zoom
$156.36 each
In Stock
In Stock
Get 26 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
When the thermostat calls for heat, the 780-845 control simultaneously initiates ignition sparking and opens the pilot valve portion of the gas valve. Pilot flame recognition stops ignition sparking and opens the main valve portion of the gas valve. Pilot burner flame is continuously monitored at a synchronous frequency for the duration of the heating cycle. Should the pilot flame fail during the heating cycle, the control will shut off the main valve until the pilot flame is established.

The 780-845 lockout ignition control provides 90 seconds of spark, followed by a 6 minute time delay (purge) between ignition attempts. After three tries, if no pilot flame is sensed, the control goes into a one-hour lockout period. At the end of the lockout period, if the demand for heat is still present, the unit will repeat the three tries for ignition.

During lockout, you may override the auto-system, and manually reset the unit at the thermostat. The green diagnostic LED will be on continuously for normal operation. The LED will be off for internal lockout and will flash continuously for problems external to the control (ie. not sensing flame).

Specifications:
  • Input Voltage: 24 VAC to 50/60 Hz
  • Transformer: 24 VAC / 20 VA
  • Safety lockout timing: 90 seconds
  • Spark rate: 4 to 15 sparks per second
  • Pilot valve, Main valve: 1 amp at .5 PF
  • Combined load: 1.5 at .4 PF
  • Flame sense current: .7 mA DC @ 25°C / 24 VAC
  • Maximum total current load: 1.5 amp
  • Flame failure reignition time: 2 seconds maximum
  • Ambient temperature rating: 40 to 175° (?40 to 80°C)
  • Relative humidity: 95% noncondensing at 104°F
  • Factory Model # SP845 (SP 845) 100-00834-41

Specs

–
Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Ignition Type
CURRENT ITEM
Product Image of Universal Intermittent Pilot Lockout Ignition Module
Universal Intermittent Pilot Lockout Ignition Module
SKU: 780-845
(51)
Intermittent Pilot

You May Also Need

Product Reviews

4.92 out of 51 reviews
100% would recommend this product
4.92
out of 51 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 51 reviews

Great Product!

Replace my 30-year-old unit. Works really well. The only difference was the missing mounting ears (plastic housing), which was not a big deal to drill and tap a couple of new holes.
Bill
Dayton, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No need to shop anywhere else.

The staff at Supply House are very friendly and extremely knowledgeable best prices no need to shop anywhere else. Ordered my item and had it in three days normal shipping. Would like to just give a big shout-out to Supply House for having everything for my 70 plus year old steam boiler. Happy customer staying warm in Wyoming. Thank you. Steve B.
Steve B.
Green River, Wyoming
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product any time

We replace this improve, part is working 100% Great. Thank You so much
lou
new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product with lock-out

Used for a 45 year old boiler with standing pilot to convert to intermittent ignition.
Property Maintenance Manager
Madison, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this Company again

Gas fireplace would not ignite in the middle of cold spell. Ordered and received Ignition Module and received within days. Great Service and price.
Coal Cracker
Washington, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for the original

Easy install and furnace back up and running
Mike
San Francisco
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Shipped and delivered as promised
Brian
Northern PS
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used these new control units to fix 2 gas fireplaces that had been inoperable for a couple of years.
Ted
Northern California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement for Lennox

Used this to replace Lennox Model No. SP 745 module. Worked perfect.
Geanie
Oklahoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, for the mechanically inclined

The item was a direct fit. I might had to add a couple mods, but no big deal worked out great and is keeping the family warm this winter for whom it was for 😉✌
tmcd
Cleveland, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: Will this replace SP 845

Asked by patrick 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 780-845 is the same part as the SP845.

Was this review helpful to you?

Q: Hi I have a 100-00831-1 ignition module, is this a direct replacement?

Asked by Getting prepared for winter 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the substituted part.

Was this review helpful to you?

Q: does this require a sense feed back? I just bought this product and the pilot is on but not being sensed. The model i replaced is a sp745 with no sense terminal.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part 780-845 is the functional replacement for the Robertshaw SP745. If the spark isn't being sensed, there may be a wiring issue.

Was this review helpful to you?

Q: Does this replace model No. DS 845 NL-1-4

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, part 780-502 is actually the recommended replacement for the obsolete DS845-NL-1-4.

Was this review helpful to you?

Q: Does this replace the Lennox SP745? I don't see the IGN part after the sense. Thanks!

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, 780-845 is the listed replacement for SP745.

Was this review helpful to you?
- Tony Johnston

Yes it absolutely does. I replaced my Robertshaw Sp 745 with this unit and it worked perfect. Just pay close attention when you attach those leads. The IGN is attached on top of the new unit and one of your wires from the old unit no longer needs to be hooked up. I did mine side by side and had no trouble. Take a picture of how it was originaly wired for reference. If you dont get a spark you did it wrong. Make sure gas and elec is off during install. Happy heating!!! Oh yea it cost less than the original, WOW

Was this review helpful to you?

Q: I have an Omega radiant heater with a Robertshaw module model # DS-845 PR-3-7 that needs to be replaced what is the replacement part # ? Thanks.

Asked by Sparke 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, 780-501 ( http://www.pexsupply.com/Robertshaw-780-501-Direct-Spark-Ignition-Control-w-34-second-prepurge ) is the replacement for DS-845 PR-3-7.

Was this review helpful to you?

Q: WILL THIS MODEL REPLACE A ROBERTSHAW MODEL SP735L IGNATOR???

Asked by DOUG 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacements for the SP735L ignitor are 780-002 or 780-845.

Was this review helpful to you?

Q: my propane furnace has a broken Robertshaw lockout module, sp715/sp715a or 018-00080. Is the cross number 780-845? If not what one is?

Asked by Glenn 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement for that unit is 780-715.

Was this review helpful to you?

Q: I have a Heatilator fireplace (GC-300) that uses the DS845 ignition module. The module needs to be replaced. Heatilator Customer Service told me to use the Robertshaw 15695A module. When cross referencing this part I came up with a variety of numbers such as IGM 780-845A. Your staff replied on 2/3/11 that this is not the correct replacement part. What is the correct replacement part to use?

Asked by Ken 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, 780-501, 780-502, 780-503, and 780-504 are the replacements for the DS845. The one you need depends on the entire model number (i.e. what comes after 'DS845'). You may want to check with Heatilator on whether or not this was an OEM part.

Was this review helpful to you?

Q: will this replace a robertshaw sp745?

Asked by stugots 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy