Apply to be a TradeMaster!
Main product image of E-1 Clothes Washer Valve, 3/4" 11.5 NHT Inlet, 1/2" ID Hose Outlet (120V)
Magnifying glass
Hover image to zoom

E-1 Clothes Washer Valve, 3/4" 11.5 NHT Inlet, 1/2" ID Hose Outlet (120V)

SKU:
CW-402
Rating:
(0)
Q&A:
(0)
E-1 Clothes Washer Valve, 3/4" 11.5 NHT Inlet, 1/2" ID Hose Outlet (120V)
Magnifying glass
Hover image to zoom
$32.55 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Outlet Size
1/2"
Product Highlight: Material
Polypro
Product Highlight: Inlet Size
3/4"
Product Highlight: Wattage
5 Watts
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–

The Robertshaw E-1, E-2 and E-2T Mixing Water Valve Series is designed for laundry clothes washer applications. The E-1 models are non-regulated, the E-2 models have flow control in the outlet, and the E-2T models have an additional thermistor added for temperature monitoring.


Features & Benefits:

  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Compact design compared to predecessor valves to allow more flexibility for applications
  • Flange mounting with screw boss is molded into the body for ease of installation
  • Design uses a staked coil L frame with drawn pole sleeves to eliminate loose or missing pole pieces
  • Improved coil bobbin design reduces problems
  • Slow closing operators reduce water hammer and extend valve life
  • Spin-weld assembly minimizes problems caused by loose or missing screws
  • Suitable for applications using liquids up to 160F (71C)
  • Quiet operation
  • Stainless steel inlet screens with 60 x 60 mesh

Specifications:

  • Series Application: Residential Clotheswasher Mixing Water Valve E-1
  • Body Material: Polypro
  • Electrical Rating: 120V AC, 60 Hz, 5 Watts
  • Flow Rate: 11 GPM
  • Inlet Size: 3/4" 11.5 NHT
  • Outlet: 1/2" ID Hose
  • Operating Pressure: 20 to 120 PSI
  • Terminals: 1/4" Male

Specs

–
Max Pressure (PSI):

120

Outlet Size:

1/2"

Frequency:

60 Hz

Material:

Polypro

Application:

Clothes Washers

Inlet Size:

3/4"

Wattage:

5

Min Pressure (PSI):

20

Max Flow (GPM):

11

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy