Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Min Pressure (PSI)
–

7.5 (1)
20 (2)

Max Pressure (PSI)
–

120 (2)
147 (1)

Clothes Washer Valves

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of E-2T Clothes Washer Valve (120V)
E-2T Clothes Washer Valve (120V)
SKU: CW-347
Robertshaw
SKU: CW-347
Brand: Robertshaw
$23.64 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of E-2 Clothes Washer Valve (120V)
E-2 Clothes Washer Valve (120V)
SKU: CW-471
Robertshaw
SKU: CW-471
Brand: Robertshaw
$20.85 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of E-1 Clothes Washer Valve, 3/4" 11.5 NHT Inlet, 1/2" ID Hose Outlet (120V)
$32.55 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Resources
FAQs, Manuals & Videos
Articles
More About Clothes Washer Valves

Clothes Washer Valves are mixing water valves designed for laundry clothes washer applications, and the Robertshaw examples in this category come from the E-1, E-2 and E-2T series. The models in the catalog sample list a 3/4 inch inlet and a 120V rating, with outlet sizes of 3/8 inch or 1/2 inch depending on the model. Robertshaw describes a pilot-operated diaphragm that provides high flow capacity with minimum power requirements. The E-1 is non-regulated, the E-2 has flow control in the outlet, and the E-2T adds a thermistor for temperature monitoring. Matching the series, outlet size and pressure range to the washer is what gets a valve working correctly the first time. Each model lists its own pressure figures, so the specifications on the product page matter more than the series name alone.

Subcategories

  • E-1 Clothes Washer Valves: The Robertshaw E-1 clothes washer valve is non-regulated. The listed E-1 model has a 3/4 inch 11.5 NHT inlet and a 1/2 inch ID hose outlet, with a maximum pressure of 120 PSI and a minimum of 20 PSI. Installers use it for clothes washer applications where an unregulated outlet is wanted.
  • E-2 Clothes Washer Valves: The Robertshaw E-2 clothes washer valve has flow control in the outlet. The listed E-2 model has a 3/4 inch inlet, a 3/8 inch outlet, a minimum pressure of 7.5 PSI and a maximum of 147 PSI. Its listing shows 120V at 50 Hz, so check frequency against the washer before ordering.
  • E-2T Clothes Washer Valves: The Robertshaw E-2T clothes washer valve adds a thermistor for temperature monitoring. The listed E-2T model has a 3/4 inch inlet, a 3/8 inch outlet, a 20 PSI minimum pressure and a 5 watt rating at 120V and 60 Hz. Installers use it on clothes washers that need the added thermistor.

Buying Guide

Start with the series, because it sets the basic valve function. Robertshaw describes the E-1 as non-regulated, the E-2 as having flow control in the outlet, and the E-2T as adding a thermistor for temperature monitoring. Match the series to the washer being serviced.

Next, compare connection sizes. The models in the catalog sample have a 3/4 inch inlet. Outlet sizes vary, with 3/8 inch on the listed E-2 and E-2T models and 1/2 inch on the listed E-1 model. The E-1 listing also names a 3/4 inch 11.5 NHT inlet and a 1/2 inch ID hose outlet.

Check the pressure range when comparing Clothes Washer Valves. The E-1 listing shows 20 PSI minimum and 120 PSI maximum, the E-2 listing shows 7.5 PSI minimum and 147 PSI maximum, and the E-2T listing shows a 20 PSI minimum. Compare those figures with the supply pressure at the job.

Confirm the electrical details. All three listed models show 120V. Frequency differs, with the E-1 and E-2T at 60 Hz and the E-2 at 50 Hz.

Finally, read the individual listing before purchase, since compatibility with a specific washer model is not stated in the product listings. Confirm fit with the washer manufacturer or the SupplyHouse team when in doubt.

Frequently Asked Questions

What's the difference between E-1, E-2 and E-2T clothes washer valves?

Robertshaw describes the E-1 as non-regulated and the E-2 as having flow control in the outlet. The E-2T adds a thermistor for temperature monitoring. Clothes Washer Valves in all three series are designed for laundry applications.

What inlet size do the Robertshaw clothes washer valves have?

The Robertshaw E-1, E-2 and E-2T clothes washer valves in the catalog sample list a 3/4 inch inlet. Outlet sizes are 3/8 inch on the E-2 and E-2T models and 1/2 inch on the E-1 model. Check each listing for the exact connection.

What pressure range do the Robertshaw clothes washer valves cover?

Each listing in the Clothes Washer Valves category carries its own pressure figures. The E-1 lists 20 to 120 PSI, and the E-2 lists 7.5 to 147 PSI. The E-2T lists a 20 PSI minimum.

Are the Robertshaw clothes washer valves 120V?

The three Robertshaw Clothes Washer Valves in the catalog sample are listed at 120V. The E-1 and E-2T list 60 Hz, and the E-2 lists 50 Hz. Check the frequency before ordering.

What is the thermistor on a clothes washer valve for?

Robertshaw says E-2T Clothes Washer Valves have an additional thermistor added for temperature monitoring. The E-2T in the catalog sample is a 120V valve with a 3/4 inch inlet and a 3/8 inch outlet. Check the listing to confirm the model needed before ordering.

Didn't find what you're looking for? 
Let us know
.